Shop All Multi-Purpose Wipes
Everwipe
Towels & Wipes, White, Nonwoven Fiber, 900 Wipes, Lemon
Mfr # 192813
Zoro # G107351927
product price: $122.99
/pk 4, $30.75/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 900
- Color White
- Material Nonwoven Fiber
- Application General Purpose
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everwipe
- MFR # 192813
- Zoro # G107351927
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 8" |
Length | 6" |
Details
Number of Sheets | 900 |
Item | Towels & Wipes |
Color | White |
Material | Nonwoven Fiber |
Application | General Purpose |
Ply | 1 |
Fragrance | Lemon |
For Use On | Bathroom Shower Stalls; Floors; Glazed Ceramic Tile; Glazed Porcelain; Hard, Nonporous, Inanimate Environmental Surfaces; Metal Surfaces; Plastic; Stainless Steel; Walls |
Features | Wipes Only |
Contains | Quat |
Cleaning Wipe - Item | Towels & Wipes |
Primary Chemical | Quat |
Net Weight | 31.91 lbs |
Used On | Bathroom Shower Stalls; Floors; Glazed Ceramic Tile; Glazed Porcelain; Hard, Nonporous, Inanimate Environmental Surfaces; Metal Surfaces; Plastic; Stainless Steel; Walls |
Effective to Remove | Dust; Food; Germs; Grime |
Paper Towel Type | Cleaner/Detergent Wet Wipe |
Wipes per Container | 900 |
Packaging Type | Carton |
Description
A quatbased cleaning and deodorizing wipe perfect suited for any cleaning use case Safely removes sweat, body oils and grime while deodorizing surfaces and fighting germs Used nationwide in top universities, gyms, offices, restaurants, and homes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- MIDWEST RAKE Speed Squeegee, 24 in, Flat Stiff (47850)
- DIVERSEY Chemical Dispenser, 4.0 gpm Bucket Fill (D5753036)
- WINCO 36 qt Mop Bucket and Wringer (MPB-36)
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Lemon (192804)
- EVERWIPE Cleaning Wipes, White, 8 in x 6 in, Lemon 900 Count, 4 Pack (11100)
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, 800 Wipes, Lemon (192806)
- EVERWIPE Bucket Dispenser, White, 5 PK (CR-BKT-5-PR)
- EVERWIPE Dry Wipewith One 1 Dispenser Bucket Included in Box All Purpose Cleaner, 6PK (B-01-690)
- EVERWIPE Wall Mount Dispenser for Wipes (10 DISP)
- CLOROX Disinfecting Wipes, White, Canister, 35 Wipes, 8 in x 7 in, Fresh, 12 PK (01593)
- Everwipe Multi-Purpose Wipes