Shop All Multi-Purpose Wipes
Everwipe
Towels & Wipes, White, Nonwoven Fiber, 800 Wipes, Lemon
Mfr # 192805
Zoro # G707388507
original price:
$139.99
15% off
new price: $117.99
/pk 4, $29.50/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 800
- Color White
- Material Nonwoven Fiber
- Application General Purpose
- Features Wipes Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everwipe
- MFR # 192805
- Zoro # G707388507
- Country of Origin Afghanistan
- Category Multi-Purpose Wipes
Dimensions
Width | 8" |
Length | 6" |
Details
Number of Sheets | 800 |
Item | Towels & Wipes |
Color | White |
Material | Nonwoven Fiber |
Application | General Purpose |
Cleaning Wipe - Item | Towels & Wipes |
Features | Wipes Only |
Packaging Type | Bag |
Used On | Bathroom Shower Stalls; Floors; Glazed Ceramic Tile; Glazed Porcelain; Hard, Nonporous, Inanimate Environmental Surfaces; Metal Surfaces; Plastic; Stainless Steel; Walls |
Paper Towel Type | Disinfecting Wipes |
Primary Chemical | Quat |
Ply | 1 |
For Use On | Bathroom Shower Stalls; Floors; Glazed Ceramic Tile; Glazed Porcelain; Hard, Nonporous, Inanimate Environmental Surfaces; Metal Surfaces; Plastic; Stainless Steel; Walls |
Standards | EPA Reg. No. 1839-190-88331; EPA List N |
Wipes per Container | 800 |
Fragrance | Lemon |
Contains | Quat |
Effective to Remove | Bacteria; Fungi; Viruses |
Net Weight | 45 lbs |
Description
Everwipe kills the virus, nonporous seconds in just 30 seconds EPA registered, hospitalgrade disinfectant quickly and effectively disinfects hard, nonporous surfaces Kills bacteria, viruses, and fungi
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBSITE Sponge Magic Shine Black (54046)
- CAR FRESHNER Car Freshner C15-UFC1785524 Little Trees Black Ice Fiber Can Air Freshener (C15-UFC1785524)
- DYNABRADE PAD 2-3/4" X 8" VACUUM DYNALINE DISC (DB57455)
- SPILFYTER Sorbents, 100 PK (S2-71)
- EVERWIPE Dry Wipewith One 1 Dispenser Bucket Included in Box All Purpose Cleaner, 6PK (B-01-690)
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Lemon (192804)
- EVERWIPE Wall Mount Dispenser for Wipes (10 DISP)
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, 800 Wipes, Lemon (192806)
- EVERWIPE Bucket Dispenser, White, 5 PK (CR-BKT-5-PR)
- EVERWIPE Cleaning Wipes, White, 8 in x 6 in, Lemon 900 Count, 4 Pack (11100)
- GOO GONE Towels & Wipes, White, Canister, Non-Woven Fiber, 24 Wipes, Citrus, 4 PK (2000)
- Everwipe Multi-Purpose Wipes