Shop All Multi-Purpose Wipes
Everwipe
Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Lemon
Mfr # 192804
Zoro # G507388509
product price: $33.85
/pk 6, $5.64/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 75
- Color White
- Material Nonwoven Fiber
- Application General Purpose
- Used On Bathroom Shower Stalls; Floors; Glazed Ceramic Tile; Glazed Porcelain; Hard, Nonporous, Inanimate Environmental Surfaces; Metal Surfaces; Plastic; Stainless Steel; Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everwipe
- MFR # 192804
- Zoro # G507388509
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 7" |
Length | 7" |
Diameter | 4" |
Details
Number of Sheets | 75 |
Item | Towels & Wipes |
Color | White |
Material | Nonwoven Fiber |
Application | General Purpose |
Cleaning Wipe - Item | Towels & Wipes |
Used On | Bathroom Shower Stalls; Floors; Glazed Ceramic Tile; Glazed Porcelain; Hard, Nonporous, Inanimate Environmental Surfaces; Metal Surfaces; Plastic; Stainless Steel; Walls |
Fragrance | Lemon |
Net Weight | 8.6 lbs |
For Use On | Bathroom Shower Stalls; Floors; Glazed Ceramic Tile; Glazed Porcelain; Hard, Nonporous, Inanimate Environmental Surfaces; Metal Surfaces; Plastic; Stainless Steel; Walls |
Wipes per Container | 75 |
Primary Chemical | Quat |
Effective to Remove | Bacteria; Fungi; Viruses |
Ply | 1 |
Contains | Quat |
Packaging Type | Canister |
Standards | EPA Reg. No. 1839-190-88331; EPA List N |
Paper Towel Type | Disinfecting Wipes |
Features | Wipes in a Canister |
Description
Everwipe kills the virus, nonporous seconds in just 30 seconds EPA registered, hospitalgrade disinfectant quickly and effectively disinfects hard, nonporous surfaces Kills bacteria, viruses, and fungi
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Filter, Cartridge Filter, Steel, PK6 (N635PK)
- GLOBAL INDUSTRIAL Round Dust Brush Attachment for 18 Gallon Wet Dry Squeegee Vacuum (641419)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Blue/Gray, Microfiber (ST30B)
- BRUSKE PRODUCTS 30" Floor Squeegee, 60" bolt-on steel handle, straight blade (49530-C)
- EVERWIPE Dry Wipewith One 1 Dispenser Bucket Included in Box All Purpose Cleaner, 6PK (B-01-690)
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, 800 Wipes, Lemon (192806)
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, 900 Wipes, Lemon (192813)
- EVERWIPE Bucket Dispenser, White, 5 PK (CR-BKT-5-PR)
- EVERWIPE Wall Mount Dispenser for Wipes (10 DISP)
- EVERWIPE Cleaning Wipes, White, 8 in x 6 in, Lemon 900 Count, 4 Pack (11100)
- BOARDWALK Towels & Wipes, White, Box, Wood Pulp; Polyester, 1000 Wipes, 9" x 16.75", 1000 PK (BWKA105IDW2)
- Everwipe Multi-Purpose Wipes