Shop All Specialty Wipes
Everwipe
High Volume Wet Wipe Centerpull Resealable Bucket , 12 x 12 x 12, White, 2PK
Mfr # 192811
Zoro # G608383571
product price: $21.99
/pk 2, $11.00/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended For Everwipeâ„¢ 11100, 10100
- Dispenser Product Grouping Roll Towel Bucket Dispenser
- Dispenser Capacity One Roll
- Net Weight 3.1 lbs
- Wipes per Container One Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everwipe
- MFR # 192811
- Zoro # G608383571
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 12" |
Depth | 12" |
Height | 12" |
Size | 6" x 8" |
Details
Item | Towel Dispensers |
Recommended For | Everwipeâ„¢ 11100, 10100 |
Dispenser Product Grouping | Roll Towel Bucket Dispenser |
Dispenser Capacity | One Roll |
Net Weight | 3.1 lbs |
Wipes per Container | One Roll |
Packaging Type | One Roll |
Color | White |
Material | Plastic |
Used On | Everwipeâ„¢ 11100, 10100 |
Description
Extremely portable, easily resealed and spill proof.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 2610 Trash Container 10 Gallon - Gray (FG261000GRAY)
- MINT-X 13 gal Mint Scent Tall Kitchen Bags Drawstring 40 pk (MX2425W40F)
- SCOTT Scott Pro Multifold Paper Towels, 25 PK (KCC01980)
- GENERAL PAINT Maintenance One Concentrated All Purpose Cleaner, 1 Gallon Bottle - (513066)
- EVERWIPE Wall Mounted Wet Wipe Dispenser, 11 x 11 x 13.5, White (192810)
- EVERWIPE ChemReady Dry Wipes, 12 x 125, 90 Wipes, 6PK (192808)
- EVERWIPE Chem-Ready Wiping System Bucket, 7.13 x 7.13 x 7, White, PK5, 5PK (192812)
- EVERWIPE Chem-Ready Dry Wipes, 1-Ply, 5 x 2.16, Unscented, White, 180/Roll, 6PK (192807)
- SANI-CLOTH PDI Professional Disposables, Plus, X-Large, 8 in. x 14 in., 65PK (Q85084)
- PROTOCHEM LABORATORIES Large Industrial Hand and Tool Wipes, 70 Wipes, 6PK (PC-52DHAT)
- MILL ROSE Blue Monster Citrus Scrubbing Towels (MI601505)
- Everwipe Specialty Wipes