Shop All Specialty Wipes
Everwipe
Floor Stand Towel Dispenser, 15 x 37.25 x 15, Stainless
Mfr # 192809
Zoro # G308383567
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended For Everwipe 10100
- Dispenser Product Grouping Chemical Ready Towel Dispenser
- Dispenser Capacity 800 Wipes
- Includes (1) Bucket
- Net Weight 26.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everwipe
- MFR # 192809
- Zoro # G308383567
- UPC # 850215008199
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 15" |
Height | 37.25" |
Depth | 15" |
Size | 8" |
Details
Item | Towel Dispensers |
Recommended For | Everwipe 10100 |
Dispenser Product Grouping | Chemical Ready Towel Dispenser |
Dispenser Capacity | 800 Wipes |
Includes | (1) Bucket |
Net Weight | 26.5 lbs |
Color | Stainless Steel |
Material | Stainless Steel |
Wipes per Container | 800 Wipes |
Description
Dispenser has a large 14 base for added stability. High capacity 7-gallon built-in trash for less frequent servicing. Access door for easier and less frequent servicing. Includes a bucket to take cleaning on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDICLEAN Disinfectant Spray Plus, 1 gal. Jug, Mint (221522000)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK4)
- POLAR PLASTICS Poly Sheeting, 20ft.x200ft. x2Ml, Clr (C222)
- BEHRENS 5Qt Galv Stl Pail (1205GS)
- EVERWIPE ChemReady Dry Wipes, 12 x 125, 90 Wipes, 6PK (192808)
- EVERWIPE High Volume Wet Wipe Centerpull Resealable Bucket , 12 x 12 x 12, White, 2PK (192811)
- EVERWIPE Wall Mounted Wet Wipe Dispenser, 11 x 11 x 13.5, White (192810)
- EVERWIPE Chem-Ready Dry Wipes, 1-Ply, 5 x 2.16, Unscented, White, 180/Roll, 6PK (192807)
- EVERWIPE Chem-Ready Wiping System Bucket, 7.13 x 7.13 x 7, White, PK5, 5PK (192812)
- SHOUT Wipe and Go Instant Stain Remover, 4.7 x 5.9, PK80 (686661)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 4 2/5 x 8 2/5, 280/Box, PK30 (34120)
- Everwipe Specialty Wipes