Shop All Disinfectants and Sanitizers
Everwipe
Dry Wipe Roll, Box, White, 6 PK
Mfr # B-01-690
Zoro # G2057188
Sold in multiples of 2 for $95.30
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$95.30
Free 30-Day Returns
Key Features
- Container Type Box
- Color White
- Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
- Wipes Application All Purpose Cleaning
- Cleaner Container Size (6) 90 ct.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everwipe
- MFR # B-01-690
- Zoro # G2057188
- UPC # 850215008229
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Cleaner Container Size | (6) 90 ct. |
Sheet Size | 10-1/2" x 12-1/2" |
Sheet Length | 12-1/2" |
Sheet Width | 10-1/2" |
Roll Length | 94 ft. |
Details
Container Type | Box |
Color | White |
Item | Dry Wipe Roll |
Cleaner Chemical Product Grouping | Disinfecting and Sanitizing Wipes |
Wipes Application | All Purpose Cleaning |
Material | Hydro-entangled (HEF) |
Features | Quat Safe, Bleach Safe |
Cleaner Form | Wipes |
Cleaner Container Type | Box |
Cleaning Wipe - Item | Disinfecting Cleaning Wipes |
Ply | 1 |
Minimum Cleanroom Standards | None |
Product Series | Chem-Ready |
Number of Sheets | 90 ct. |
Wipe Type | Bucket System |
Lint Level | Standard |
For Use With Manufacturer Part No. | CR-BKT-5-PR |
Description
Dry Wipe Roll, Wipe Type Bucket System, Dispenser Bucket, Product Series Chem-Ready, Absorbency Level Heavy, Wet Strength Level Best, White, Minimum Cleanroom Standards None, Hydro-entangled (HEF), Lint Level Low Lint, Roll Length 90 ft, Sheet Length 12 in, Sheet Width 10 in, Number of Sheets 90, Ply 1, For Use With Grainger Item Number 60FE74, For Use With Manufacturer Part No. CR-BKT-5-PR, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROTECH Microtech Mechanical Warewash Detergent 1.5 gal., PK2 (5325040)
- CAPTURE Capture Carpet Cleanr4# (3000006683)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant, Gallon Bottle, 4 Bottles - 35300 (COX35300CT)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5, Green/Yellow, PK6 (426)
- EVERWIPE Disinfectant Wipe, Canister, Lemon, White, 6 PK (101075)
- EVERWIPE Disinfectant Wipes, Bag, Lemon, White, 4 PK (10100)
- CLOROX Clorox CLO31651 1 gal Anywhere Hard Surface Sanitizing Spray (CLO31651)
- LYSOL Disinfectant Spray, 19 oz. Aerosol, Original (36241-95029)
- COLGATE-PALMOLIVE CO Ajax Oxygen Bleach Cleaner, 21 oz., 24PK (CPC214278CT)
- SANI-CLOTH PLUS Germicidal Wipe Disinfectant Cleaner, Non-Sterile Canister, 6x63/4in, 160PK (Q89072)
- ODOBAN Odor Eliminator Disinfectant Concentrate, 1 Gallon, Fresh Linen (911701-G4)
- Everwipe Disinfectants and Sanitizers