Shop All Specialty Wipes
Everwipe
ChemReady Dry Wipes, 12 x 125, 90 Wipes, 6PK
Mfr # 192808
Zoro # G507351930
original price:
$45.69
5% off
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended For GN1CRBKT5PR
- Wipes Application General Purpose
- Net Weight 6.5 lbs
- Paper Towel Type Dry Wipes
- Wipes per Container 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everwipe
- MFR # 192808
- Zoro # G507351930
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 12" |
Length | 10" |
Diameter | 6" |
Details
Item | Towels & Wipes |
Recommended For | GN1CRBKT5PR |
Wipes Application | General Purpose |
Net Weight | 6.5 lbs |
Paper Towel Type | Dry Wipes |
Wipes per Container | 90 |
Application | General Purpose |
Used On | Healthcare; Workplace; Hospitality; Food Service; Technology |
Color | White |
Material | Towelettes |
Suggested Cleaning Application | Healthcare; Workplace; Hospitality; Food Service; Technology |
Packaging Type | Roll |
Number of Sheets | 90 |
Description
Everwipe ChemReady material is specifically designed to work with all the most popular types of sanitizers and disinfectants This exclusive material performs like a wiper but does not bind quaternary chemicals like ordinary towels and wipers can The unique material apertures not only trap particles they help scrub the surface Delivery system allows you to create your own wet wipe system with whatever surfactant is best for your application The closed system greatly reduces the possibility of surface crosscontamination of pathogens The small roll putup when used in the ChemReady bucket is extremely portable, easily resealed and spill proof Ideal for use with quaternary, bleach and phenolbased compounds The system is cleaner, safer and easier than open bucket or spray type systems
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNOLIA BRUSH Magnolia Brush Hardwood Handle with Iron Connector (D60)
- FRESH PRODUCTS Urinal Deodorizer Screen, Cotton, PK10 (FRS 2WDS60 CBL)
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (03623)
- HEFTY Ultra Strong 39 Gal. Extra Large Black Trash Bag, 16PK (E87915)
- EVERWIPE Chem-Ready Dry Wipes, 1-Ply, 5 x 2.16, Unscented, White, 180/Roll, 6PK (192807)
- EVERWIPE Chem-Ready Wiping System Bucket, 7.13 x 7.13 x 7, White, PK5, 5PK (192812)
- EVERWIPE High Volume Wet Wipe Centerpull Resealable Bucket , 12 x 12 x 12, White, 2PK (192811)
- PLEDGE Furniture Polish Wipes, 12 x 24", 12 Pack, 24 Wipes (319250)
- S.M. ARNOLD TOWEL PREP MED GRADE SURFACE PREP (ARSSP-589)
- GLARO Gym Wipe Dispenser/Receptacle, Removable (F1028-BK)
- TOUCH POINT WIPES TP Scrubbing Wipes, 6 Canisters x 50 wipes, 10in. x 12in. XL Size, HD Dual-Textured, 6PK (36050)
- Everwipe Specialty Wipes