Shop All Specialty Wipes
Everwipe
Chem-Ready Dry Wipes, 1-Ply, 5 x 2.16, Unscented, White, 180/Roll, 6PK
Mfr # 192807
Zoro # G208383568
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wipes Application Sanitization; Disinfecting
- Wipes per Container 180
- Packaging Type Roll
- Ply 1
- For Use On Brass; Ceramic; Formica; Glass, Plastic, Steel; Tile; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everwipe
- MFR # 192807
- Zoro # G208383568
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 5" |
Length | 2.16" |
Roll Length | 2,160" |
Diameter | 8.25" |
Details
Item | Towels & Wipes |
Wipes Application | Sanitization; Disinfecting |
Wipes per Container | 180 |
Packaging Type | Roll |
Ply | 1 |
For Use On | Brass; Ceramic; Formica; Glass, Plastic, Steel; Tile; Vinyl |
Application | Sanitization; Disinfecting |
Suggested Cleaning Application | Brass; Ceramic; Formica; Glass, Plastic, Steel; Tile; Vinyl |
Paper Towel Type | Dry Wipes |
Net Weight | 5 lbs |
Color | White |
Fragrance | Unscented |
Material | Polypropylene; Spunlace Cellulose |
Description
Everwipe Chem-Ready material is specifically designed to work with all the most popular types of sanitizers and disinfectants. This exclusive material performs like a wiper but does not bind quaternary chemicals like ordinary towels and wipers can. The unique material apertures not only trap particles they help scrub the surface. Delivery system allows you to create your own wet wipe system with whatever surfactant is best for your application. The closed system greatly reduces the possibility of surface cross-contamination of pathogens. The small roll put-up when used in the Chem-Ready bucket is extremely portable, easily resealed and spill proof. Ideal for use with quaternary, bleach and phenol-based compounds. The system is cleaner, safer and easier than open bucket or spray type systems.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD N TUFF 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 10 microns, Natural, 250 PK (GNT4048)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Black Stainless (R4070BKSS)
- PROTEAM Squeegee Blades for 107199 Tool (100598)
- TORNADO Bags, Vac Cordless (90039)
- EVERWIPE ChemReady Dry Wipes, 12 x 125, 90 Wipes, 6PK (192808)
- EVERWIPE Wall Mounted Wet Wipe Dispenser, 11 x 11 x 13.5, White (192810)
- EVERWIPE High Volume Wet Wipe Centerpull Resealable Bucket , 12 x 12 x 12, White, 2PK (192811)
- EVERWIPE Chem-Ready Wiping System Bucket, 7.13 x 7.13 x 7, White, PK5, 5PK (192812)
- ITW Graffiti Paint Remover Towels - White (ITW90130CT)
- READ RIGHT Card Reader Cleaner, PK25 (REARR1222)
- CROCODILE CLOTH Original Huge Cloths 600PK (5900-100-C)
- Everwipe Specialty Wipes