Shop All Food Service Faucets
Eversteel By T&S
SMPM-8WLN-06 Stainless Steel 8'' Wall Mount Mixing Faucet
Mfr # 510SMPM8WLN6
Zoro # G011582646
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eversteel By T&S
- MFR # 510SMPM8WLN6
- Zoro # G011582646
- Country of Origin China
- Category Food Service Faucets
Description
Discover exceptional cleaning power with this Eversteel by T&S SMPM-8WLN-06 stainless steel 8'' wall mount mixing faucet with 6'' swing nozzle and mini pre-rinse unit with 1.07 GPM spray valve. Featuring adjustable centers from 7 3/4'' to 8 1/4'' this attractive brushed-finish stainless steel unit is built for exceptional performance in busy establishments. The 6'' swing nozzle which includes a stream regulator outlet offers optimal clearance for easy completion of hand and dishwashing procedures. Stainless steel lever handles with color-coded indexes offer clear visibility for temperature identification at a glance and quarter-turn Eterna compression cartridges with spring checks work to prevent crossflow.The pre-rinse unit is constructed with a 24'' flexible stainless steel hose and comes complete with a heat-resistant blue handle and a hold-down ring to protect your hands during use. The 1.07 GPM spray valve offers the intense cleaning power that you need to maintain increased sanitation in your business. The stainless steel 8'' rigid riser and 6'' adjustable wall bracket ensure convenient installation and outstanding durability.Overall Dimensions:Faucet Height: 22 1/8''Faucet Width: 12 5/8''Add-On Faucet: 6''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVS300CF)
- SHARKBITE Hose To Pipe Adapter, 1/2 In, Pex Barb X Fnpt, Dzr Brass, 200 Psi Pressure (UC072LFA)
- SNAPTAP SnapTap 1" Pipe Saddle w/90, PK25 (22315)
- ZORO SELECT 2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80 (3974833312)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- FISHER Faucet 8Sawlh 03Srv (2453)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- Eversteel By T&S Kitchen Faucets & Accessories