Shop All Food Service Faucets
Eversteel By T&S
SMPM-2DLN-08 Stainless Steel Deck Mount Mixing Faucet
Mfr # 510SMPM2DLN8
Zoro # G511590981
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eversteel By T&S
- MFR # 510SMPM2DLN8
- Zoro # G511590981
- Country of Origin China
- Category Food Service Faucets
Description
Discover exceptional cleaning power with this Eversteel by T&S SMPM-2DLN-06 stainless steel deck mount mixing faucet with 6'' swing nozzle and mini pre-rinse unit with 1.07 GPM spray valve. Featuring 18'' flexible supply hoses with G1/2'' female swivel connections compatible with 1/2'' NPSM threads this attractive brushed-finish stainless steel unit is built for exceptional performance in busy establishments. The 6'' swing nozzle which includes a stream regulator outlet offers optimal clearance for easy completion of hand and dishwashing procedures. Stainless steel lever handles with color-coded indexes offer clear visibility for temperature identification at a glance and quarter-turn Eterna compression cartridges with spring checks work to prevent crossflow.The pre-rinse unit is constructed with a 24'' flexible stainless steel hose and comes complete with a heat-resistant blue handle and a hold-down ring to protect your hands during use. The 1.07 GPM spray valve offers the intense cleaning power that you need to maintain increased sanitation in your business. The stainless steel 8'' rigid riser and 6'' adjustable wall bracket ensure convenient installation and outstanding durability.Overall Dimensions:Faucet Height: 24 13/16''Faucet Width: 7 7/16''Add-On Faucet: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 1 1/4In, Carbon Steel (R7H5125-PP)
- ASCO H10A620B5F1F26 120V Hydramotor (H10A620B5F)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008040)
- RELIANCE WATER HEATERS VALV WTR HEATR 2""SHANK (100108270)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- FISHER Faucet Bd 12Rgn (3816)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- Eversteel By T&S Food Service Faucets