Shop All Food Service Faucets
Eversteel By T&S
SMPK-2DLN-08 Stainless Steel Deck Mount Mixing Faucet
Mfr # 510SMPK2DLN8
Zoro # G611590980
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eversteel By T&S
- MFR # 510SMPK2DLN8
- Zoro # G611590980
- Country of Origin China
- Category Food Service Faucets
Description
Discover exceptional cleaning power with this Eversteel by T&S SMPK-2DLN-08 stainless steel deck mount mixing faucet with 8'' swing nozzle and mini pre-rinse unit with 1.15 GPM spray valve. Featuring 18'' flexible supply hoses with G1/2'' female swivel connections compatible with 1/2'' NPSM threads this attractive brushed-finish stainless steel unit is built for exceptional performance in busy establishments. The 8'' swing nozzle which includes a stream regulator outlet offers optimal clearance for easy completion of hand washing and dishwashing procedures. Stainless steel lever handles with color-coded indexes offer clear visibility for temperature identification at a glance and quarter-turn Eterna compression cartridges with spring checks work to prevent crossflow.The pre-rinse unit is constructed with a 24'' flexible stainless steel hose and comes complete with a heat-resistant blue handle and a hold-down ring to protect your hands during use. The 1.15 GPM spray valve built with an integrated spray face and bumper offers the intense cleaning power that you need to maintain increased sanitation in your business. The stainless steel 8'' rigid riser and 6'' adjustable wall bracket ensure convenient installation and outstanding durability.Overall Dimensions:Faucet Height: 24 13/16''Faucet Width: 7 7/16''Add-On Faucet: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Laboratory Sink, 18" x 12" Bowl, Porcelain (K-2214-0)
- LEGEND VALVE 1/4"-20 X 6" COPPER FLOAT (111-264)
- JONES STEPHENS Closet Flange, Inside Fit, 4x4", Cast Iron (C47440)
- ZORO SELECT 1-1/2" Clamp T304 SS Ferrule (EG14AM71.5)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- ZURN Aquasense Faucets (Z843M4-XL)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- Eversteel By T&S Food Service Faucets