Shop All Food Service Faucets
Eversteel By T&S
S-1147 Stainless Steel Wall Mount Workboard Mixing Faucet Rect
Mfr # 510S1147
Zoro # G211590762
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eversteel By T&S
- MFR # 510S1147
- Zoro # G211590762
- Country of Origin China
- Category Food Service Faucets
Description
Discover exceptional cleaning power with this Eversteel by T&S S-1147 stainless steel wall mount workboard mixing faucet and 5 3/4'' gooseneck spout with 2.2 GPM aerator. Built with a 5 3/4'' gooseneck spout this low-profile faucet utilizes a 2.2 GPM aerator to deliver optimal water pressure that is perfect for handwashing applications. A lock washer is included to convert the nozzle from swivel to rigid. The lever handles are labeled with color-coded indexes for quick identification of water temperature.Constructed entirely from attractive durable stainless steel this workboard faucet features 1/2'' NPT male inlets and tailpieces and nuts for 1/4'' NPT male connections. 8'' centers allow for convenient wall mounting. Additionally the stainless steel quarter-turn Eterna compression cartridges with spring checks work to prevent the crossflow of water to keep your unit running smoothly.Overall Dimensions:Spout Length: 5 3/4''Faucet Width: 12 5/8''Faucet Height: 10 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHMOND Wtr Heat Tnkls Elec 3.5Kw 120V (RMTEX-04)
- ZORO SELECT 2" Socket Weld SS Flange (4381000650)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (SC8215B050)
- K-FLEX USA 1-3/8" x 53/64" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048138)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- Eversteel By T&S Food Service Faucets