Shop All Food Service Faucets
Eversteel By T&S
S-1146-04 Stainless Steel Wall Mount Workboard Mixing Faucet
Mfr # 510S114604
Zoro # G611582275
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eversteel By T&S
- MFR # 510S114604
- Zoro # G611582275
- Country of Origin China
- Category Food Service Faucets
Description
Discover exceptional cleaning power with this Eversteel by T&S S-1146-04 stainless steel wall mount workboard mixing faucet and 5 3/4'' gooseneck spout with 2.2 GPM aerator. Built with a 5 3/4'' gooseneck spout this low-profile faucet utilizes a 2.2 GPM aerator to deliver optimal water pressure that is perfect for handwashing applications. A lock washer is included to convert the nozzle from swivel to rigid. The convenient 4'' wrist action handles are labeled with color-coded indexes for quick identification of water temperature.Constructed entirely from attractive durable stainless steel this workboard faucet features 1/2'' NPT male inlets and tailpieces and nuts for 1/4'' NPT male connections. 4'' centers allow for convenient wall mounting. Additionally the stainless steel quarter-turn Eterna compression cartridges with spring checks work to prevent the crossflow of water to keep your unit running smoothly.Overall Dimensions:Spout Length: 5 3/4''Faucet Width: 12''Faucet Height: 10 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 1/8 in Tube Size, Brass, Silver (22FR76)
- DELTA Cartridge, 6Set Dvrtr (RP51919)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-04-SS)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-3036P)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- ZURN Aquasense Faucets (Z842H1-XL)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- Eversteel By T&S Kitchen Faucets & Accessories