Shop All Food Service Faucets
Eversteel By T&S
S-1142 Stainless Steel Deck Mount Workboard Faucet and 5 3/4'' Gooseneck Spout
Mfr # 510S1142
Zoro # G911582326
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eversteel By T&S
- MFR # 510S1142
- Zoro # G911582326
- Country of Origin China
- Category Food Service Faucets
Description
Discover exceptional cleaning power with this Eversteel by T&S S-1142 stainless steel deck mount workboard faucet and 5 3/4'' gooseneck spout with 2.2 GPM aerator. Built with a 5 3/4'' gooseneck spout this low-profile faucet utilizes a 2.2 GPM aerator to deliver optimal water pressure that is perfect for handwashing applications. A lock washer is included to convert the nozzle from swivel to rigid. The lever handles are labeled with color-coded indexes for quick identification of water temperature.Constructed entirely from attractive durable stainless steel this workboard faucet features 1/2'' NPT male inlets and tailpieces and nuts for 1/4'' NPT male connections. 8'' centers allow for convenient deck mounting. Additionally the stainless steel quarter-turn Eterna compression cartridges with spring checks work to prevent the crossflow of water to keep your unit running smoothly.Overall Dimensions:Spout Length: 5 3/4''Faucet Width: 12 5/8''Faucet Height: 11 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 19.5" Condensing Vent Ext. Piece, 3x5 Kit for Raising Roof Terminal (185344PP)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, 41924-SS, Stainless (41924-SS)
- RIDGID Toilet Auger, 3 ft Cable Lg, 1/2 in Cable Dia, Bulb Head, Manual Cable Feed (K-3)
- DIXON Type B Cam and Groove Coupler, 1-1/2 x 1-1/4 in Nominal, Female Coupler x MNPT End Style, Polypropyl (PPB125)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- FISHER Faucet 8Sawlh 03Srv (2453)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- Eversteel By T&S Food Service Faucets