Shop All Food Service Faucets
Eversteel By T&S
S-1142-04 Stainless Steel Deck Mount Workboard Faucet
Mfr # 510S114204
Zoro # G611582305
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eversteel By T&S
- MFR # 510S114204
- Zoro # G611582305
- Country of Origin China
- Category Food Service Faucets
Description
Discover exceptional cleaning power with this Eversteel by T&S S-1142-04 stainless steel deck mount workboard faucet with 4'' wrist action handles and 5 3/4'' gooseneck spout with 2.2 GPM aerator. Built with a 5 3/4'' gooseneck spout this low-profile faucet utilizes a 2.2 GPM aerator to deliver optimal water pressure that is perfect for handwashing applications. A lock washer is included to convert the nozzle from swivel to rigid. The 4'' wrist action handles are labeled with color-coded indexes for quick identification of water temperature.Constructed entirely from attractive durable stainless steel this workboard faucet features 1/2'' NPT male inlets and tailpieces and nuts for 1/4'' NPT male connections. 8'' centers allow for convenient deck mounting. Additionally the stainless steel quarter-turn Eterna compression cartridges with spring checks work to prevent the crossflow of water to keep your unit running smoothly.Overall Dimensions:Spout Length: 5 3/4''Faucet Width: 16''Faucet Height: 11 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Tee, For Pipe Size 1-1/2" (QT-150)
- LEGEND VALVE 1/2" X 1/4" SS304 HEX BUSHING (404-474)
- ZURN Shower Drain, Linear, Stnlss Steel, 60in L (ZS880-60)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/4 in, BSPT (ZUSA-PF-10271)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- Eversteel By T&S Kitchen Faucets & Accessories