No Product Image Available

Eversteel By T&S

S-1115 Stainless Steel Wall Mount Workboard Faucet and 6'' Swing Nozzle


product price: $326.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Discover exceptional cleaning power with this Eversteel by T&S S-1115 stainless steel wall mount workboard faucet and 6'' swing nozzle with 2.2 GPM aerator. Built with a 6'' swing nozzle this low-profile faucet utilizes a 2.2 GPM aerator to deliver optimal water pressure that is perfect for handwashing applications. A lock washer is included to convert the nozzle from swivel to rigid. The lever handles are labeled with color-coded indexes for quick identification of water temperature.Constructed entirely from attractive durable stainless steel this workboard faucet features 1/2'' NPT male inlets and tailpieces and nuts for 1/4'' NPT male connections. 4'' centers allow for convenient wall mounting. Additionally the stainless steel quarter-turn Eterna compression cartridges with spring checks work to prevent the crossflow of water to keep your unit running smoothly.Overall Dimensions:Spout Length: 6''Faucet Width: 8 5/8''Faucet Height: 5 7/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.