Shop All Food Service Faucets
Eversteel By T&S
S-1110 Stainless Steel Deck Mount Workboard Faucet and 6'' Swing Nozzle
Mfr # 510S1110
Zoro # G711582373
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eversteel By T&S
- MFR # 510S1110
- Zoro # G711582373
- Country of Origin China
- Category Food Service Faucets
Description
Discover exceptional cleaning power with this Eversteel by T&S S-1110 stainless steel deck mount workboard faucet and 6'' swing nozzle with 2.2 GPM aerator. Built with a 6'' swing nozzle this low-profile faucet utilizes a 2.2 GPM aerator to deliver optimal water pressure that is perfect for handwashing applications. A lock washer is included to convert the nozzle from swivel to rigid. The lever handles are labeled with color-coded indexes for quick identification of water temperature.Constructed entirely from attractive durable stainless steel this workboard faucet features 1/2'' NPT male inlets and tailpieces and nuts for 1/4'' NPT male connections. 4'' centers allow for convenient deck mounting. Additionally the stainless steel quarter-turn Eterna compression cartridges with spring checks work to prevent the crossflow of water to keep your unit running smoothly.Overall Dimensions:Spout Length: 6''Faucet Width: 8 5/8''Faucet Height: 6 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Pressure Fittings (W 01022CB)
- LEGEND VALVE 3" x CLOSE GALVANIZED NIPPLE (356-200)
- SLOAN Royal Bpw 1000-1.6 (3019726)
- VIEGA Viega ProPress XL 45 street elbow, 4" x 4" (20678)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- FISHER Faucet 8Bslh 08Ss (13242)
- ZURN Aquasense Faucets (Z843M4-XL)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- Eversteel By T&S Kitchen Faucets & Accessories