No Product Image Available
Eversteel By T&S

S-0231 Stainless Steel Wall Mount Double Pantry Faucet with 12'' Swing Nozzle


product price: $390.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Eversteel by T&S S-0231 stainless steel wall mount double pantry faucet with 12'' swing nozzle is an excellent choice for any establishment looking to upgrade their cleaning process! This 8'' wall mount mixing faucet is built with adjustable centers from 7 3/4'' to 8 1/4'' and stainless steel 1/2'' NPT female eccentric inlets with 2'' flanges. A lock washer is provided for rigid application and quarter-turn Eterna compression cartridges with spring checks work to prevent the crossflow of water.The 12'' swing nozzle provides generous clearance allowing you to complete handwashing and dishwashing tasks with ease and precision to maintain proper sanitation procedures. Stainless steel lever handles with color-coded indexes offer clearly visible temperature identification at a glance. The Series 1 stream regulator outlet maintains precise control of water pressure and reduces fluctuations to keep things running smoothly.Overall Dimensions:Spout Length: 12''Faucet Width: 12 5/8''Faucet Height: 7 7/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.