Shop All Food Service Faucets
Eversteel By T&S
S-0133-BY Stainless Steel 8'' Wall Mount Mixing Faucet and Pre-Rinse Unit
Mfr # 510S0133BY
Zoro # G811582389
product price: $947.99
/ea
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eversteel By T&S
- MFR # 510S0133BY
- Zoro # G811582389
- Country of Origin China
- Category Food Service Faucets
Description
Increase your cleaning power with the Eversteel by T&S S-0133-BY stainless steel 8'' wall mount mixing faucet and pre-rinse unit with 1.15 GPM spray valve. This unit is constructed from durable stainless steel with a brushed finish to guarantee longevity of use and an aesthetically pleasing appearance. Quarter-turn Eterna compression cartridges with spring checks work to prevent the crossflow of water and the 6'' adjustable wall bracket and stainless steel 18'' rigid riser allow for quick convenient installation. Color-coded lever handles on the mixing faucet offer easy temperature identification at a glance.Built with a flexible 44'' stainless steel hose the pre-rinse unit features an exceptionally effective 1.15 GPM new-style spray valve built with a heat-resistant blue handle to protect your hands during use. Once you've completed the cleaning process the spray valve holder keep the unit securely stored until you need it again. This unit has adjustable centers from 7 3/4'' to 8 1/4'' and stainless steel 1/2'' NPT female eccentric inlets with 2'' flanges.Overall Dimensions:Faucet Height: 33 5/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Spud Coupling F54A Cp Spud Coupling Assembly 3/4 X 2 1/2 (0306102)
- WATTS Push Fit Union 1/2 X 3/8Od (PL-3031)
- HOSE MASTER 1-1/4" Dia x 24" L SS Flexible Metal Hose (G125CMU240)
- ZORO SELECT 0.375" OD x 0.049" Wall x 0.28" ID Carbon Steel Round Tube A513-Type 5 DOM (7754_72_0)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- ZURN Aquasense Faucets (Z842H1-XL)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- FISHER Faucet Swxh 03Srv (82295)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- Eversteel By T&S Kitchen Faucets & Accessories