Shop All Food Service Faucets
Eversteel By T&S
S-0133-B Stainless Steel 8'' Wall Mount Mixing Faucet and Pre-Rinse Unit
Mfr # 510S0133B
Zoro # G611582428
product price: $947.99
/ea
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eversteel By T&S
- MFR # 510S0133B
- Zoro # G611582428
- Country of Origin China
- Category Food Service Faucets
Description
Increase your cleaning power with the Eversteel by T&S S-0133-B stainless steel 8'' wall mount mixing faucet and pre-rinse unit with 1.15 GPM spray valve. This unit is constructed from durable stainless steel with a brushed finish to guarantee longevity of use and an aesthetically pleasing appearance. Quarter-turn Eterna compression cartridges with spring checks work to prevent the crossflow of water and the 6'' adjustable wall bracket and stainless steel 18'' rigid riser allow for quick convenient installation. Color-coded lever handles on the mixing faucet offer easy temperature identification at a glance.Built with a flexible 44'' stainless steel hose the pre-rinse unit features an exceptionally effective 1.15 GPM spray valve built with a heat-resistant blue handle to protect your hands during use. Once you've completed the cleaning process the spray valve holder keep the unit securely stored until you need it again. This unit has adjustable centers from 7 3/4'' to 8 1/4'' and stainless steel 1/2'' NPT female eccentric inlets with 2'' flanges.Overall Dimensions:Faucet Height: 33 5/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dry Disconnect Adapter, 4 x 3 In, 120 psi (DBA11-300)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011223E)
- WINGITS Premium Series 48 in. x 1.5 in. Grab Bar in Satin Stainless Steel 51 in. Overall Length (WGB6SS48)
- NIBCO 1/2" NOM FTG x 1/4" FNPT Copper Reducing Bushing (6183 1/2X1/4)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- Eversteel By T&S Food Service Faucets