Shop All Food Service Faucets
Eversteel By T&S
S-0133-A12-BY Stainless Steel 8'' Wall Mount Mixing Faucet
Mfr # 510S133A12BY
Zoro # G411582567
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eversteel By T&S
- MFR # 510S133A12BY
- Zoro # G411582567
- Country of Origin China
- Category Food Service Faucets
Description
This Eversteel by T&S S-0133-A12-BY stainless steel 8'' wall mount mixing faucet with 12'' swing nozzle and pre-rinse unit with 1.15 GPM spray valve is an excellent choice for any establishment looking to upgrade their cleaning process! The pre-rinse unit features a 44'' flexible stainless steel hose complete with a heat-resistant blue handle and hold-down ring to protect your hands during use. The 1.15 GPM new-style spray valve offers exceptional cleaning power to uphold cleaning standards within your busy establishment. With its stainless steel 18'' rigid riser and 6'' adjustable wall bracket this product assures lasting use and outstanding durability.The 8'' wall mount mixing faucet is built with adjustable centers from 7 3/4'' to 8 1/4'' and stainless steel 1/2'' NPT female eccentric inlets with 2'' flanges. Quarter-turn Eterna compression cartridges with spring checks work to prevent the crossflow of water to optimize performance. The 12'' swing nozzle with a Series 1 stream regulator outlet offers exceptional clearance to help you complete handwashing and dishwashing procedures with ease. Stainless steel lever handles feature color-coded indexes to ensure clear visibility of temperature identification.Overall Dimensions:Faucet Height: 37 9/16''Faucet Width: 12 5/8''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Mansfield Toilet Tank Trip Lever 9-Inch Plastic Chrome Handle, (4402035)
- TYGON Tubing, Tygothane(R), 1/8 In OD, 100 Ft (AEM02002)
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNE11)
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ38)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- ZURN Aquasense Faucets (Z842H1-XL)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- Eversteel By T&S Kitchen Faucets & Accessories