Shop All Food Service Faucets
Eversteel By T&S
S-0133-A12-B Stainless Steel 8'' Wall Mount Mixing Faucet
Mfr # 510S0133A12B
Zoro # G511582320
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eversteel By T&S
- MFR # 510S0133A12B
- Zoro # G511582320
- Country of Origin China
- Category Food Service Faucets
Description
Increase your cleaning power with the Eversteel by T&S S-0133-A12-B stainless steel 8'' wall mount mixing faucet with 12'' swing nozzle and pre-rinse unit with 1.15 GPM spray valve. The pre-rinse unit features a 44'' flexible stainless steel hose complete with a heat-resistant blue handle and hold-down ring to protect your hands during use. The 1.15 GPM spray valve offers exceptional cleaning power to uphold cleaning standards within your busy establishment. With its stainless steel 18'' rigid riser and 6'' adjustable wall bracket this product assures lasting use and outstanding durability.The 8'' wall mount mixing faucet is built with adjustable centers from 7 3/4'' to 8 1/4'' and stainless steel 1/2'' NPT female eccentric inlets with 2'' flanges. Quarter-turn Eterna compression cartridges with spring checks work to prevent the crossflow of water to optimize performance. The 12'' swing nozzle with a Series 1 stream regulator outlet offers exceptional clearance to help you complete handwashing and dishwashing procedures with ease. Stainless steel lever handles feature color-coded indexes to ensure clear visibility of temperature identification.Overall Dimensions:Faucet Height: 37 9/16''Faucet Width: 12 5/8''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12in.L (08PL-CA11-0120-11D-11D)
- ZORO SELECT 1-1/4" MNPT 304 SS Square Head Plug (1RRL4)
- ZSI Tube Clamp, Single, 1" Clamping Od (265003)
- DANCO Aerator Adptr 5/8-18T Ll (9D0036119E)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- Eversteel By T&S Kitchen Faucets & Accessories