No Product Image Available
Eversteel By T&S

S-0113-BY Stainless Steel Single Hole Base Deck Mount Mixing Faucet Rect


product price: $895.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Increase your cleaning power with the Eversteel by T&S S-0113-BY stainless steel single hole base deck mount mixing faucet and pre-rinse unit with 1.15 GPM spray valve. This unit is constructed from durable stainless steel with a brushed finish to guarantee longevity of use and an aesthetically pleasing appearance. Quarter-turn Eterna compression cartridges with spring checks work to prevent the crossflow of water and the 6'' adjustable wall bracket and stainless steel EasyInstall riser allow for quick convenient installation. Color-coded lever handles on the mixing faucet offer easy temperature identification at a glance.Built with a flexible 44'' stainless steel hose the pre-rinse unit features an exceptionally effective 1.15 GPM new-style spray valve built with a heat-resistant blue handle to protect your hands during use. Once you've completed the cleaning process the spray valve holder keep the unit securely stored until you need it again. The 18'' flexible stainless steel supply hoses utilize G1/2'' female swivel connections compatible with 1/2'' NPSM threads.Overall Dimensions:Faucet Height: 42''Faucet Width: 7 7/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.