No Product Image Available

Eversteel By T&S

S-0113-A12-BY Stainless Steel Single Hole Base Deck Mount Mixing Faucet


product price: $1,131.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Eversteel by T&S S-0113-A12-BY stainless steel single hole base deck mount mixing faucet with 12'' swing nozzle and pre-rinse unit with 1.15 GPM spray valve is an excellent choice for any establishment looking to upgrade their cleaning process! Featuring 18'' flexible supply hoses with G1/2'' female swivel connections compatible w/ 1/2'' NPSM threads this attractive brushed-finish stainless steel unit is built for exceptional performance in busy establishments. The 12'' swing nozzle which includes a stream regulator outlet offers optimal clearance in large sinks for easy completion of hand and dishwashing procedures. Stainless steel lever handles with color-coded indexes offer clear visibility for temperature identification at a glance and quarter-turn Eterna compression cartridges with spring checks work to prevent crossflow.The pre-rinse unit is constructed with a 44'' flexible stainless steel hose and comes complete with a heat-resistant blue handle and hold down ring to protect your hands during use. The 1.15 GPM new-style spray valve offers the intense power that you need to maintain increased cleanliness in your business. The stainless steel 24'' rigid riser and 6'' adjustable wall bracket ensure convenient installation and oustanding durability.Overall Dimensions:Faucet Height: 46 1/4''Faucet Width: 7 7/16''Add-On Faucet: 12''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.