Shop All Food Service Faucets
Eversteel By T&S
S-0113-A12-BJ Stainless Steel Single Hole Base Deck Mount Mixing Faucet
Mfr # 510S113A12BJ
Zoro # G911592004
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eversteel By T&S
- MFR # 510S113A12BJ
- Zoro # G911592004
- Country of Origin China
- Category Food Service Faucets
Description
This Eversteel by T&S S-0113-A12-BJ stainless steel single hole base deck mount mixing faucet with 12'' swing nozzle and pre-rinse unit with 1.07 GPM spray valve is an excellent choice for any establishment looking to upgrade its cleaning process! Featuring 18'' flexible supply hoses with G1/2'' female swivel connections compatible w/ 1/2'' NPSM threads this attractive brushed-finish stainless steel unit is built for exceptional performance in busy establishments. The 12'' swing nozzle which includes a stream regulator outlet offers optimal clearance in large sinks for easy completion of hand and dishwashing procedures. Stainless steel lever handles with color-coded indexes offer clear visibility for temperature identification at a glance and quarter-turn Eterna compression cartridges with spring checks work to prevent crossflow.The pre-rinse unit is constructed with a 44'' flexible stainless steel hose and comes complete with a heat-resistant blue handle and hold-down ring to protect your hands during use. The 1.07 GPM spray valve offers the intense power that you need to maintain increased cleanliness in your business. The stainless steel 24'' rigid riser and 6'' adjustable wall bracket ensure convenient installation and outstanding durability.Overall Dimensions:Faucet Height: 46 1/4''Faucet Width: 7 7/16''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Pressure Relief Valve; 150 PSI ASME (PXCM136-0005)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3199 10 13)
- DANCO 3/8 in. D Rubber Cone Slip Joint Washer (36669B)
- DIXON Lincoln Male Plug, 1/4" (DCP27)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- FISHER Faucet Swxh 03Srv (82295)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- Eversteel By T&S Kitchen Faucets & Accessories