Shop All Food Service Faucets
Eversteel By T&S
S-0113-A12-B Stainless Steel Single Hole Base Deck Mount Mixing Faucet
Mfr # 510S0113A12B
Zoro # G111592200
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eversteel By T&S
- MFR # 510S0113A12B
- Zoro # G111592200
- Country of Origin China
- Category Food Service Faucets
Description
Increase your cleaning power with the Eversteel by T&S S-0113-A12-B stainless steel single hole base deck mount mixing faucet with 12'' swing nozzle and pre-rinse unit with 1.15 GPM spray valve. Featuring 18'' flexible supply hoses with G1/2'' female swivel connections compatible w/ 1/2'' NPSM threads this attractive brushed-finish stainless steel unit is built for exceptional performance in busy establishments. The 12'' swing nozzle which includes a stream regulator outlet offers optimal clearance in large sinks for easy completion of hand and dishwashing procedures. Stainless steel lever handles with color-coded indexes offer clear visibility for temperature identification at a glance and quarter-turn Eterna compression cartridges with spring checks work to prevent crossflow.The pre-rinse unit is constructed with a 44'' flexible stainless steel hose and comes complete with a heat-resistant blue handle and hold down ring to protect your hands during use. The 1.15 GPM spray valve offers the intense power that you need to maintain increased cleanliness in your business. The stainless steel 24'' rigid riser and 6'' adjustable wall bracket ensure convenient installation and oustanding durability.Overall Dimensions:Faucet Height: 46 1/4''Faucet Width: 7 7/16''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 4mm In ID, 6mm In OD, 100 Ft, Blue (4HHF4)
- LEGEND VALVE 3/4" X 3-1/2" GALV. NIPPLE (356-085E)
- ASCO Valve Rebuild Kit, With Instructions (302284)
- WHEELER-REX Ratch Cut, 1/8"-3/8" (3590)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- Eversteel By T&S Food Service Faucets