Everrich Industries EVZ-0009 Weighted Lap Pad; Large - 24 x 10 in. - Lap Pad ONLY
Mfr # EVZ-0009
Zoro # G404084405
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everrich Industries
- MFR # EVZ-0009
- Zoro # G404084405
- UPC # 649664944352
- Country of Origin Taiwan, Province of China
- Category Blankets
Description
The weighted lap pad is made from soft, comfortable and nonflammable material. The weighted lap pad is an effective tool to help individuals stay seated and focus. The weighted lap pad provides self-regulation to help users stay calm and organize. Every persons sensory system is different, please speak to an occupational or physical therapist to determine the ideal weight and usage schedule. The lap pad weights fit into the weight channels that are sewn across the lap pad. These small channels keep the weights in place and evenly distributed within the channel. Hook and loop closures at the ends keep weights securely in the lap pad. Lap pad includes a metal weight puller to help insert the weights into each channel.
Features- Size - 24 x 10 in.
- Large Lap Pad
- Does NOT include weight Sets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- CHILDCRAFT Chest of Drawers, 14 x 11 x 26-3/8 Inches (28902)
- REGENCY Regency Legacy 60 x 77 in. L Desk with Single Pedestal Drawer Unit- Cherry (LLDSP603047CH)
- ELK HOME Rio Desk, Natural (S0075-9960)
- EVERRICH INDUSTRIES Everrich Industries EVZ-0007 Weighted Lap Pad; Small - 14 x 10 in. LAP PAD ONLY (EVZ-0007)
- ROMANOFF PRODUCTS Romanoff Products ROM16002-2 Stowaway Red Letter Box with Lid; 13 x 10.5 x 5 in. - 2 Each (ROM16002-2)
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 5'L x 4'W, 120V (EH0304)
- LOGO BRANDS Michigan State Puff Pillow (172-813)
- HASTINGS HOME Hastings Home 8 pound Fleece Blanket with Ocean Dolphins Pattern for Sofa bed (74 inch x 91 inch) (880857JPK)
- NATIONAL LOCK National Lock N8179 26D 107 1-.38 In. Cylinder Pin Tumbler Drawer Locks With Key 107 - Dull Chrome (N8179 26D 107)
- BETSY DRAKE Betsy Drake BK12280HF 50 x 60 in. Chesapeake Bay; VA Nautical Map Fleece Throw (BK12280HF)
- Everrich Industries Blankets