Everrich Industries EVZ-0008 Weighted Lap Pad; Medium - 18 x 10 in. - Lap Pad ONLY
Mfr # EVZ-0008
Zoro # G904084448
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everrich Industries
- MFR # EVZ-0008
- Zoro # G904084448
- Country of Origin Taiwan, Province of China
- Category Blankets
Description
The weighted lap pad is made from soft, comfortable and nonflammable material. The weighted lap pad is an effective tool to help individuals stay seated and focus. The weighted lap pad provides self-regulation to help users stay calm and organize. Every persons sensory system is different, please speak to an occupational or physical therapist to determine the ideal weight and usage schedule. The lap pad weights fit into the weight channels that are sewn across the lap pad. These small channels keep the weights in place and evenly distributed within the channel. Hook and loop closures at the ends keep weights securely in the lap pad. Lap pad includes a metal weight puller to help insert the weights into each channel.
Features- Size - 18 x 10 in.
- Medium Lap Pad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Premium Box Spring Encasement, Twin (80TWBOX)
- BAXTON STUDIO Parker Blue Velvet Upholstered and Gold Metal Storage Ottoman (173-11029)
- LORELL Lorell Wall Clock, Width: 13.3" (LLR60994)
- MARTHA STEWART 3-inch White Down Top Featherbed, King (MS701314)
- EVERRICH INDUSTRIES Everrich Industries EVZ-0007 Weighted Lap Pad; Small - 14 x 10 in. LAP PAD ONLY (EVZ-0007)
- HANDY HEATER Pure Warmth As Seen on TV Space Heater (HEATPW-MC4)
- IMPRESSIONS Impressions BLANKET-BAS TW WH Twin & Twin Cotton Blanket; Basket Weave; Extra Large - White (BLANKET_BAS TW WH)
- SUITE REST Infinity Fleece Blankt, TwFl 72x90 Tan (1720120-TN)
- LOGO BRANDS San Francisco 49ers Classic Throw (627-23C)
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 16.5 Inches (690054AEN)
- CORTECH Safety Blanket, One Size Fits Most, 7 lb. (CSAFBLA)
- Everrich Industries Blankets