Everrich Industries EVZ-0007 Weighted Lap Pad; Small - 14 x 10 in. LAP PAD ONLY
Mfr # EVZ-0007
Zoro # G904084523
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everrich Industries
- MFR # EVZ-0007
- Zoro # G904084523
- Country of Origin Taiwan, Province of China
- Category Blankets
Description
The weighted lap pad is made from soft, comfortable and nonflammable material. The weighted lap pad is an effective tool to help individuals stay seated and focus. The weighted lap pad provides self-regulation to help users stay calm and organize. Every persons sensory system is different, please speak to an occupational or physical therapist to determine the ideal weight and usage schedule. The lap pad weights fit into the weight channels that are sewn across the lap pad. These small channels keep the weights in place and evenly distributed within the channel. Hook and loop closures at the ends keep weights securely in the lap pad. Lap pad includes a metal weight puller to help insert the weights into each channel.
Features- Size - 14 x 10 in.
- Small Lap Pad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Hot Surface Igniter, 4" L, 120V (143559)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Rustic Brown & White (80887-000009)
- HPC HPC:1.75 Hon File Cabinet Lock W/Roll Pin (PTR-1750P312-KA-0000)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- DEMON SLAYER Kimetsu No Yaiba Fleece Throw Blanket, Black (823603)
- PET ADOBE Pet Adobe Waterproof Pet Throw Blanket, Cream (193138LJK)
- GEARED2GOLF Wool Camp Blanket - Olive Drab (GE642058)
- NATIONAL LOCK National Lock N7002 2C 1 in. Straight Cam for Disc Tumbler Locks - Zinc (N7002 2C)
- GRAND DOWN All Season Down Alternative Reversible Blanket Twin/Twin XL-Plum (BLANKET TW PL)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Beige (117959GYK)
- FLEMING SUPPLY Set of 12 Moving Blanket, Dual Layer, Padded for Protecting Furniture, Storage, Shipping (776696HQT)
- Everrich Industries Blankets