Everrich Industries 1387569 Abilitations Small Lap Pad Without Weights - 14 x 10 in.; Blue
Mfr # 1387569
Zoro # G204088993
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everrich Industries
- MFR # 1387569
- Zoro # G204088993
- UPC # 885634053437
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Description
Abilitations Small Blue Lap Pad without weights measuring 14 x 10 inches is a great tool for helping those wiggle worms in their seats. It offers enhanced proprioceptive input that helps the child to calm and organize. Lap pad lets a child to stay on task for more time with enhanced body awareness. It functions similarly to a weighted blanket but is more appropriately sized for seated activities. Features a design that lets easy adjustment of weight when desired amount of weight is added to the 4 weight channels. Machine washable lap pad is flame-retardant and sewn from the same comfortable as well as long lasting material as the weighted soft vest.
Features- An innovative product for those with special needs or children that fidget
- Lap pad offers enhanced proprioceptive input that helps children be more calm and focused
- Versatile, in that one may adjust the amount of weights based on child's needs
- Perfect for use in the home, class or on the go
- Abilitations Small Lap Pad Without Weights
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Color: Blue
- Size: 14 x 10 in.
- Dimension: 0.63" H x 10.5" W x 13.75" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Inline Fuel Shutoff Valve Kit For Briggs & Stratton 692008, 698183; 120-230 (120-230)
- SILKY SAWS Silky GOMTARO Fine Tooth 300mm (104-30)
- KOHLER Kit Gasket Intake (17 041 35-S)
- ILC Replacement For Ezgo / Cushman / Textron 665861 (Ezgo / Cushman / Textron 665861)
- EVERRICH INDUSTRIES Everrich EVA-0039 Plastic Segmented Jump Ropes 10 Feet - Set of 6 (EVA-0039)
- EVERRICH INDUSTRIES Everrich EVA-0038 Plastic Segmented Jump Ropes 9 Feet - Set of 6 (EVA-0038)
- EVERRICH INDUSTRIES Everrich EVA-0005 Deluxe Nylon / Cotton Jump Ropes - 8 Feet (EVA-0005)
- EVERRICH INDUSTRIES Everrich EVA-0015 Durable Nylon Jump Ropes - 16 Feet - Set of 6 (EVA-0015)
- EVERRICH INDUSTRIES Balance Board Duckwalker - Orange (EVQ-0059-2)
- EVERRICH INDUSTRIES Everrich EVA-0037 Plastic Segmented Jump Ropes 8 Feet - Set of 6 (EVA-0037)
- WINNING MOVES GAMES CANDY LAND BRD GAME 4Y+ (WNM1189)
- Everrich Industries Exercise Equipment