Shop All Tents
Everrich Industries
Everrich EVE-0006 14 in. Long Pickleball Paddles with Lanyard; Set of 6
Mfr # EVE-0006
Zoro # G103893353
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everrich Industries
- MFR # EVE-0006
- Zoro # G103893353
- Country of Origin China
- Category Tents
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- HIGH QUALITY RACKETS: Durable 7-ply wood construction made from maple. Handle includes cushion grip with a wrist strap
- EXCELLENT FOR BEGINNERS: Dive right into the amazing game of pickleball with this high quality starter set
- IDEAL FOR SCHOOLS & COMMUNITY CENTERS: Our pickleball set is an excellent choice for schools, community centers, athletic clubs, and YMCAs
- FREE PDF GUIDE INCLUDED: With purchase, you'll also receive a PDF guide with pickleball rules and tips to help you hit the ground running on day one
- Size: 14 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Telescoping Roof Rake (193055510)
- KOHLER Module, Ignition (62 584 57-S)
- GRANDPA GUS 's 4 Oz. All Natural Tick Repellent Pump Spray (GTK-4-12)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89225)
- SCENIC SAND Scenic Sand 4562 Activa 5 lbs Bag of Colored Sand; Forest Green (4562)
- COLEMAN Sundome® 4-Person Dark Room Tent (2000032253)
- GIGA TENTS Therma Chill Collapsible Organizer, Camo (AC 017Camo)
- MOOSE COUNTRY GEAR Moose Country Gear KNA Kona Beach Tent Blue (KNA)
- WAKEMAN Pop Up Beach Tent - Fits 2-3 People - Sun Shelter with UV Protection, Ventilation by Blue (75-CMP1104)
- SERENELIFE Pop Up 10'x15' Canopy Tent, FoldableCollapsible Sun Shade With Portable Carry Bag And 4 Sand Bags (SR01-CANOPY)
- COLEMAN Carlsbad 4-Person Darkroom Tent w/Screen Room (2000033189)
- Everrich Industries Camping Equipment