Shop All Tents
Everrich Industries
Everrich EVE-0005 25 in. Length Stringless Badminton Racket
Mfr # EVE-0005
Zoro # G403893305
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everrich Industries
- MFR # EVE-0005
- Zoro # G403893305
- Country of Origin Taiwan, Province of China
- Category Tents
Description
As one of the major manufactures of Physical Educational Sports Products for more than 20 years in Taiwan, we are very proud of ourselves for our quality products and excellent services which have already won us very good reputation and confidence from our global clients. We are specialized in Plastic Injection, Heat sealing, Stitching & Sewing, Tube bending & welding and Foam Items. And our products include Skipping Ropes, Hurdles, Safety Cones, Bean Bags, Parachutes, Tunnels, Educational Games, Storage Carts and many other items which are good for schools, day care and pets’ market. Serving our customers to their fullest satisfaction is the target that we always do our every effort to achieve. We believe that we will be your reliable, responsible, long-term business partners and both of us will be able to create a more prosperous future together.
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Stringless Badminton Racket
- Material: Stainless steel
- Size: 25 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Spray Comprs Repair Parts Kit (6-4627)
- CAMCO Rv Twist Connect Kit (39543)
- STOVETOP EXTENDER Stovetop Extender SE24BL 24 Inch Stovetop Extender - Black (SE24BL)
- DB ELECTRICAL Fuel Solenoid For Kubota Tractor - 17454-60010 16616-60010 (1903-3005)
- CUTSHAW INDUSTRIES 12" Hook Stake, Black (62512BBK)
- WAKEMAN OUTDOORS 5.5 to 6ft Truck Bed Tent, Green (75-CMP1123)
- WAKEMAN Pop-up Tent - 2 Person Water-Resistant Barrel Style Tent for Camping by Outdoors Red (75-CMP1033)
- WAKEMAN OUTDOORS 5 Person Camping Dome Tent, Blue (75-CMP1122)
- E-Z UP Camping Cube Sport Tent, 10' W x 10' L , Angle Leg, Gray Top (CCS10ALSG)
- E-Z UP Camping Cube Sport Tent, 10' W x 10' L, Angle Leg, Royal Blue Top (CCS10ALRB)
- WAKEMAN 2 Person Camping Tent with Rain Fly and Bag - Lightweight Outdoor Tent by Outdoors Blue (80-170T)
- Everrich Industries Tents