Shop All Tents
Everrich Industries
Everrich EVE-0004 23 in. Length Stringless Badminton Racket
Mfr # EVE-0004
Zoro # G903893362
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everrich Industries
- MFR # EVE-0004
- Zoro # G903893362
- Country of Origin Taiwan, Province of China
- Category Tents
Description
As one of the major manufactures of Physical Educational Sports Products for more than 20 years in Taiwan, we are very proud of ourselves for our quality products and excellent services which have already won us very good reputation and confidence from our global clients. We are specialized in Plastic Injection, Heat sealing, Stitching & Sewing, Tube bending & welding and Foam Items. And our products include Skipping Ropes, Hurdles, Safety Cones, Bean Bags, Parachutes, Tunnels, Educational Games, Storage Carts and many other items which are good for schools, day care and pets’ market. Serving our customers to their fullest satisfaction is the target that we always do our every effort to achieve. We believe that we will be your reliable, responsible, long-term business partners and both of us will be able to create a more prosperous future together.
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Stringless Badminton Racket
- Material: Stainless steel
- Size: 23 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 30 SECONDS Outdoor Cleaner Con 64Oz (64SAWA)
- LIPPERT SCREEN DEFENDER KIT 30 IN (859794)
- AFTERMARKET Fuel Lift Pump Fit Fits John Deere Tractor 2155 2355 2555 2755 3100 5105 (RE38009)
- CITY PICKERS Crop Prop Modular Trellis System, Build Trellis as Plants Grow, Great for Tomatoes and Vegetables (2322-1)
- WAKEMAN Wakeman 75-CMP1022 2-Person Tent; Water Resistant Dome Tent for Camping With Removable Rain Fly & Carry Bag; Gray & Blue (75-CMP1022)
- SERENELIFE Pop Up 10'x15' Canopy Tent, FoldableCollapsible Sun Shade With Portable Carry Bag And 4 Sand Bags (SR01-CANOPY)
- HEAT WAVE Deco Watering Can - Copper (HE963374)
- NAPIER Napier Sportz SUV Tent (82000)
- NAPIER Napier Sportz Truck Tent - Compact Regular Bed (57044)
- WAKEMAN Portable LED Tent Light Bulbs - Indoor/Outdoor Hanging Light for Camping by Blue, 2PK (75-CL1020)
- LASTPLAY Outdoor Party Tent with 8 Walls; Blue - 10 x 30 ft. (LA412991)
- Everrich Industries Tents