Shop All Water Filter Cartridges
Everpure
Woven Filter Cartridge, 3.3 gpm, 5 Micron, 2-7/8" O.D., 20 in H
Mfr # EV910827-75
Zoro # G4630753
original price:
$61.37
26% off
new price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Service
- Flow Rate 3.3 gpm
- For Use With Most 20 in Bowls
- Height 20 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV910827-75
- Zoro # G4630753
- UPC # 54568549594
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Outside Dia. | 2-7/8" |
Filter Diameter | 2 7/8 in |
Diameter | 2 7/8 in |
Overall Height | 20 in |
Removes Particle Size Down To | 2 to 50 microns |
Inside Diameter | 1 in |
Outside Diameter | 2 7/8 in |
Description
Filter Cartridge, Reduces Chlorine Taste and Odor, Scale, Sediment, Micron Rating 5 micron, Flow Rate 3.3 gpm, Inside Diameter 1 in, Outside Diameter 2 7/8 in, Overall Height 20 in, Service Life 12,000 gal, Filter Media Carbon, Polyphosphate, For Use With Most 20 in Bowls, Application Food Service, Cartridge Media Carbon, Filter Design Woven, Filter Type Particulate, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 30 psi, Minimum Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Pipe Nipple Black 2X18 (BN 2X18-S)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 1" Wall (512-AC13810)
- VALTERRA SHOWER VALVE W/ VAC BRKR, 4IN, 2 LEVER TEACUP, PLASTIC, CHROME (PF213351)
- KOHLER Plug Button (1063732-CP)
- EVERPURE Water Filter System, 4 gpm, 10 Micron, 12 1/2 in H (EV979580-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 21 in H (EV961255-75)
- EVERPURE 7F Cartridge 1Pk (EV965410)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 25 1/4 in H (EV961397-75)
- EVERPURE Specialty Filter Cartridge, 2.5 gpm, 5 Micron, 3" O.D., 20 3/4 in H (EV962716-75)
- EVERPURE Quick Connect Filter, 1.8 gpm, 14 1/2 in H (EV969316)
- SWIFT GREEN FILTERS SGF-96-13 CTO-B Replacement water filter for Everpure EV9691-66 (SGF-96-13 CTO-B)
- Everpure Water Filter Cartridges