Shop All Water Filter Cartridges
Everpure
Woven Filter Cartridge, 1.7 gpm, 5 Micron, 2-7/8" O.D., 9 3/4 in H
Mfr # EV910817-75
Zoro # G4612124
$27.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Service
- Flow Rate 1.7 gpm
- For Use With Most 10 in Bowls
- Height 9 3/4 in
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everpure
- MFR # EV910817-75
- Zoro # G4612124
- UPC # 54568549570
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 9 3/4 in |
Outside Dia. | 2-7/8" |
Filter Diameter | 2 7/8 in |
Overall Height | 9 3/4 in |
Diameter | 2 7/8 in |
Outside Diameter | 2 7/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Inside Diameter | 1 in |
Description
Filter Cartridge, Reduces Chlorine Taste and Odor, Scale, Sediment, Micron Rating 5 micron, Flow Rate 1.7 gpm, Inside Diameter 1 in, Outside Diameter 2 7/8 in, Overall Height 9 3/4 in, Service Life 6,000 gal, Filter Media Carbon, Polyphosphate, For Use With Most 10 in Bowls, Application Food Service, Cartridge Media Carbon, Compatible Mfr. Model Number CG5-10S, Filter Design Woven, Filter Type Particulate, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 30 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connector, Hose 1" dia., Gray (51-5152-18)
- DELTA Other: Wall Elbow for Hand Shower (50560-PR)
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023801003)
- WATTS Lf70A-F 1/2" 0559129 1/2" Lead (LF70A-F)
- EVERPURE Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 20 1/8 in H (EV953426-75)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 17 in H (EV961906-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 21 in H (EV961255-75)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 14 3/4 in H (EV961251-75)
- EVERPURE Replacement Filter Cartridge, H54 (EV973006)
- EVERPURE Quick Connect Filter, 0.5 gpm, 14 1/2 in H (EV961250)
- AMERICAN FILTER CO AFC Brand AFC-APH3-2, Compatible to 3MDW301 Water Filters (1PK) Made by AFC (AFC-APH3-2-1p-16502)
- Everpure Water Filter Cartridges