Shop All Filtration Systems
Everpure
Water Filtration System, 7.5 gpm, 19" H
Mfr # EV920243
Zoro # G810534709
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 7.5 gpm
- Filter Media Carbon
- Standards ASTM F838-05, NSF 42, NSF 53
- Overall Height 19 in
- Includes Installation Manual, Maintenance Manual, Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV920243
- Zoro # G810534709
- UPC # 054568600271
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 19 in |
Connection Size | 3/8 in |
Width | 21 in |
Depth | 5 3/4 in |
Details
Item | Water Filtration System |
Flow Rate | 7.5 gpm |
Filter Media | Carbon |
Standards | ASTM F838-05, NSF 42, NSF 53 |
Includes | Installation Manual, Maintenance Manual, Operation Manual |
Micron Rating | 0.2 micron |
Reduces | Bacteria, Chlorine Taste and Odor |
Application | Beverage Makers |
Number of Cartridges Required | 3 |
Service Life | 45,000 gal |
Compatible Mfr. Model Number | EV9692-21 |
Minimum Temperature | 35 Degrees F |
Includes Valve | Yes |
Connection Gender | Female |
Maximum Pressure | 125 psi |
Includes Gauge | Yes |
Minimum Pressure | 10 psi |
Connection Type | NPT |
Maximum Temperature | 100 Degrees F |
Description
Water Filtration System, Reduces Bacteria, Chlorine Taste and Odor, Micron Rating 0.2 micron, Connection Size 3/8 in, Overall Height 19 in, Width 21 in, Service Life 45,000 gal, Includes Valve Yes, Flow Rate 7.5 gpm, Application Beverage Makers, Compatible Mfr. Model Number EV9692-21, Connection Gender Female, Connection Type NPT, Depth 5 3/4 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Valve Box, Round, 11-5/8in.Hx12-7/8in.W (111BC)
- AMERICAN STANDARD Madera 1.6GPF EvrClen Toilet Wh, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2855.016.020)
- AMERICAN STANDARD 7-3/4" to 8-1/4" Mount, Commercial 2 Hole Straight Service Sink Faucet (8350243.002)
- LASCO FITTINGS ELBOW INSERT POLY 1"" FPT (1407010RMC)
- EVERPURE Coffee Filter System, 1/4 In NPT, 0.5 gpm (EV927200-75)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- EVERPURE Beverage Filter System, 3.34 gpm (EV932802-75)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- PENTAIR/OMNIFILTER Mounting Bracket, BF35/BF55 Fltr Hsngs (BF35MB-S3-S18)
- Everpure Filtration Systems