Shop All Filtration Systems
Everpure
Water Filtration System, 5 gpm, 25" H
Mfr # EV920232
Zoro # G310534681
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 5 gpm
- Standards NSF 42
- Application Beverage Makers
- Filter Media Carbon
- Reduces Bacteria, Chlorine Taste and Odor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV920232
- Zoro # G310534681
- UPC # 054568600257
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 25 in |
Connection Size | 3/4 in |
Depth | 5 3/4 in |
Width | 17 in |
Details
Item | Water Filtration System |
Flow Rate | 5 gpm |
Standards | NSF 42 |
Application | Beverage Makers |
Filter Media | Carbon |
Reduces | Bacteria, Chlorine Taste and Odor |
Service Life | 50,000 gal |
Includes | Installation Manual, Maintenance Manual, Operation Manual |
Number of Cartridges Required | 2 |
Micron Rating | 5 micron |
Connection Gender | Female |
Minimum Temperature | 35 Degrees F |
Maximum Pressure | 125 psi |
Minimum Pressure | 10 psi |
Compatible Mfr. Model Number | EV9693-61 |
Includes Gauge | Yes |
Maximum Temperature | 100 Degrees F |
Includes Valve | Yes |
Connection Type | NPT |
Description
Water Filtration System, Reduces Bacteria, Chlorine Taste and Odor, Micron Rating 5 micron, Connection Size 3/4 in, Overall Height 25 in, Width 17 in, Service Life 50,000 gal, Includes Valve Yes, Flow Rate 5 gpm, Application Beverage Makers, Compatible Mfr. Model Number EV9693-61, Connection Gender Female, Connection Type NPT, Depth 5 3/4 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/4X1/4" (4308000614)
- COLDER 3/8" PTF Chrome Plated Brass Inline Insert (MCD2006)
- DELTA Trillian: Two-Handle Monitor 17 Series Valve Trim With 3-Setting Diverter (T27843-SS-PR)
- LEGEND VALVE 3/4" x 1-1/2" 316 SS NIPPLE (316-081)
- EVERPURE Steamer Filter System, 3/4 In NPT, 5 gpm (EV979722-75)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- EVERPURE Coffee Filter System, 1/4 In NPT, 0.5 gpm (EV927200-75)
- EVERPURE Ice Machine System, 1.67 gpm (EV932421-75)
- 3M Water Filter System, Flow Rate 2.1 gpm (5626003)
- Everpure Filtration Systems