Shop All Filtration Systems
Everpure
Water Filtration System, 5 gpm, 25-1/4" H
Mfr # EV932972
Zoro # G110534942
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 5 gpm
- Includes Installation Manual, Maintenance Manual, Operation Manual
- Reduces Bacteria, Chlorine Taste and Odor, Scale
- Service Life 50,000 gal
- Application Coffee Makers, Beverage Makers, Ice Makers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV932972
- Zoro # G110534942
- UPC # 054568600493
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 25 1/4 in |
Depth | 6 3/4 in |
Connection Size | 3/4 in |
Width | 25 1/2 in |
Details
Item | Water Filtration System |
Flow Rate | 5 gpm |
Includes | Installation Manual, Maintenance Manual, Operation Manual |
Reduces | Bacteria, Chlorine Taste and Odor, Scale |
Service Life | 50,000 gal |
Application | Coffee Makers, Beverage Makers, Ice Makers |
Number of Cartridges Required | 4 |
Standards | ASTM F838-05, NSF 42, NSF 53 |
Filter Media | Carbon |
Micron Rating | 0.2 micron |
Minimum Pressure | 10 psi |
Maximum Pressure | 125 psi |
Connection Type | NPT |
Includes Gauge | Yes |
Includes Valve | Yes |
Compatible Mfr. Model Number | EV9534-26, EV9692-61, EV9799-32 |
Maximum Temperature | 100 Degrees F |
Minimum Temperature | 35 Degrees F |
Connection Gender | Female |
Description
Water Filtration System, Reduces Bacteria, Chlorine Taste and Odor, Scale, Micron Rating 0.2 micron, Connection Size 3/4 in, Overall Height 25 1/4 in, Width 25 1/2 in, Service Life 50,000 gal, Includes Valve Yes, Flow Rate 5 gpm, Application Coffee Makers, Beverage Makers, Ice Makers, Compatible Mfr. Model Number EV9534-26, EV9692-61, EV9799-32, Connection Gender Female, Connection Type NPT, Depth 6 3/4 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, Retg Nut 35Mm Cart Br (941-7110)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" OD Tube, 304SS (100100-4-555)
- KOHLER Brockway 3 Wash Sink With Drillings (3200-0)
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GZ100SHXJ360)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- EVERPURE Beverage Filter System, 3.34 gpm (EV932802-75)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- EVERPURE Coffee Filter System, 1/4 In NPT, 0.5 gpm (EV927200-75)
- EVERPURE Ice Machine System, 1.67 gpm (EV932421-75)
- ISPRING Tankless 500 GPD RO Filtration System (RO500-BN)
- Everpure Filtration Systems