Shop All Filtration Systems
Everpure
Water Filtration System, 5 gpm, 25-1/4" H
Mfr # EV932862
Zoro # G810534761
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 5 gpm
- Micron Rating 5 micron
- Service Life 50,000 gal
- Filter Media Carbon
- Standards NSF 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV932862
- Zoro # G810534761
- UPC # 054568600226
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 25 1/4 in |
Connection Size | 3/4 in |
Width | 21 3/4 in |
Depth | 6 in |
Details
Item | Water Filtration System |
Flow Rate | 5 gpm |
Micron Rating | 5 micron |
Service Life | 50,000 gal |
Filter Media | Carbon |
Standards | NSF 42 |
Application | Coffee Makers, Ice Makers |
Number of Cartridges Required | 3 |
Reduces | Bacteria, Chlorine Taste and Odor, Scale |
Includes | Installation Manual, Maintenance Manual, Operation Manual |
Includes Gauge | Yes |
Includes Valve | Yes |
Connection Gender | Female |
Maximum Pressure | 125 psi |
Minimum Temperature | 35 Degrees F |
Minimum Pressure | 10 psi |
Connection Type | NPT |
Maximum Temperature | 100 Degrees F |
Compatible Mfr. Model Number | EV9534-26, EV9693-71 |
Description
Water Filtration System, Reduces Bacteria, Chlorine Taste and Odor, Scale, Micron Rating 5 micron, Connection Size 3/4 in, Overall Height 25 1/4 in, Width 21 3/4 in, Service Life 50,000 gal, Includes Valve Yes, Flow Rate 5 gpm, Application Coffee Makers, Ice Makers, Compatible Mfr. Model Number EV9534-26, EV9693-71, Connection Gender Female, Connection Type NPT, Depth 6 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Includes Gauge Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken 24" Shower Slidebar (98341-CP)
- ZORO SELECT 3/4" x 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P445)
- DELTA Hand, Shower Hose, 60"-80" (U495D-BL60-PK)
- ZORO SELECT 2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0811028208)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- EVERPURE Beverage Filter System, 3.34 gpm (EV932802-75)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- EVERPURE Steamer Filter System, 3/4 In NPT, 5 gpm (EV979722-75)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- HYDROSCIENTIFIC HYDRONIX NSF SEDIMENT FILTER 4.5 X 20, 5M, 6PK (SDC-45-2005-C6)
- Everpure Filtration Systems