Shop All Filtration Systems
Everpure
Water Filtration System, 5 gpm, 25-1/4" H
Mfr # EV932852
Zoro # G910534814
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 5 gpm
- Includes Installation Manual, Maintenance Manual, Operation Manual
- Overall Height 25 1/4 in
- Filter Media Carbon
- Standards ASTM F838-05, NSF 42, NSF 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everpure
- MFR # EV932852
- Zoro # G910534814
- UPC # 054568600196
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 25 1/4 in |
Depth | 6 in |
Width | 21 3/4 in |
Connection Size | 3/4 in |
Details
Item | Water Filtration System |
Flow Rate | 5 gpm |
Includes | Installation Manual, Maintenance Manual, Operation Manual |
Filter Media | Carbon |
Standards | ASTM F838-05, NSF 42, NSF 53 |
Service Life | 50,000 gal |
Number of Cartridges Required | 3 |
Reduces | Bacteria, Chlorine Taste and Odor |
Application | Beverage Makers |
Micron Rating | 0.2 micron |
Maximum Pressure | 125 psi |
Includes Valve | Yes |
Compatible Mfr. Model Number | EV9534-26, EV9692-61 |
Minimum Temperature | 35 Degrees F |
Includes Gauge | Yes |
Connection Type | NPT |
Connection Gender | Female |
Minimum Pressure | 10 psi |
Maximum Temperature | 100 Degrees F |
Description
Water Filtration System, Reduces Bacteria, Chlorine Taste and Odor, Micron Rating 0.2 micron, Connection Size 3/4 in, Overall Height 25 1/4 in, Width 21 3/4 in, Service Life 50,000 gal, Includes Valve Yes, Flow Rate 5 gpm, Application Beverage Makers, Compatible Mfr. Model Number EV9534-26, EV9692-61, Connection Gender Female, Connection Type NPT, Depth 6 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00375PPS)
- ISPRING Sediment and CTO Water Filter Replacement Set 4PK (F4WGB21B)
- DELTA Metal Lever, Handle Accent Set (A24WH)
- ZORO SELECT Tee, Polypropylene, 3", Schedule 80, 225 psi Max Pressure (TEE300)
- EVERPURE Beverage Filter System, 3.34 gpm (EV932802-75)
- EVERPURE Steamer Filter System, 3/4 In NPT, 5 gpm (EV979722-75)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- EVERPURE Ice Machine System, 1.67 gpm (EV932421-75)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- ISPRING Whole House Water Filtration System (WGB21B+AH12MN16X2)
- Everpure Filtration Systems