Shop All Filtration Systems
Everpure
Water Filtration System, 5 gpm, 19" H
Mfr # EV920282
Zoro # G110534836
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 5 gpm
- Reduces Bacteria, Chlorine Taste and Odor, Scale
- Filter Media Carbon
- Service Life 30,000 gal
- Application Coffee Makers, Ice Makers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV920282
- Zoro # G110534836
- UPC # 054568600325
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 19 in |
Width | 17 in |
Depth | 5 3/4 in |
Connection Size | 3/4 in |
Details
Item | Water Filtration System |
Flow Rate | 5 gpm |
Reduces | Bacteria, Chlorine Taste and Odor, Scale |
Filter Media | Carbon |
Service Life | 30,000 gal |
Application | Coffee Makers, Ice Makers |
Standards | ASTM F838-05, NSF 42, NSF 53 |
Includes | Installation Manual, Maintenance Manual, Operation Manual |
Micron Rating | 0.2 micron |
Number of Cartridges Required | 2 |
Includes Valve | Yes |
Connection Type | NPT |
Compatible Mfr. Model Number | EV9692-31 |
Connection Gender | Female |
Maximum Pressure | 125 psi |
Maximum Temperature | 100 Degrees F |
Minimum Pressure | 10 psi |
Minimum Temperature | 35 Degrees F |
Includes Gauge | Yes |
Description
Water Filtration System, Reduces Bacteria, Chlorine Taste and Odor, Scale, Micron Rating 0.2 micron, Connection Size 3/4 in, Overall Height 19 in, Width 17 in, Service Life 30,000 gal, Includes Valve Yes, Flow Rate 5 gpm, Application Coffee Makers, Ice Makers, Compatible Mfr. Model Number EV9692-31, Connection Gender Female, Connection Type NPT, Depth 5 3/4 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 3/8" Pipe Size (208P-12-6)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-12L/120 110F)
- DIXON Solid End Cap, Clamp, 316L, SS, 3" (16AMP-R300)
- OATEY 5 " Dia., Brass, Nickel Finish, Grate: Round, Grate (80050)
- EVERPURE Steamer Filter System, 3/4 In NPT, 5 gpm (EV979722-75)
- EVERPURE Beverage Filter System, 3.34 gpm (EV932802-75)
- EVERPURE Coffee Filter System, 1/4 In NPT, 0.5 gpm (EV927200-75)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- PENTAIR/OMNIFILTER Refrigerator/Ice Maker Water Filter (R200-S6-S18)
- Everpure Filtration Systems