Shop All Filtration Systems
Everpure
Water Filtration System, 5 gpm, 19" H
Mfr # EV920242
Zoro # G910534715
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 5 gpm
- Micron Rating 0.2 micron
- Standards ASTM F838-05, NSF 42, NSF 53
- Overall Height 19 in
- Includes Installation Manual, Maintenance Manual, Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everpure
- MFR # EV920242
- Zoro # G910534715
- UPC # 054568600318
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 19 in |
Depth | 5 3/4 in |
Width | 17 in |
Connection Size | 3/4 in |
Details
Item | Water Filtration System |
Flow Rate | 5 gpm |
Micron Rating | 0.2 micron |
Standards | ASTM F838-05, NSF 42, NSF 53 |
Includes | Installation Manual, Maintenance Manual, Operation Manual |
Service Life | 30,000 gal |
Filter Media | Carbon |
Application | Beverage Makers |
Reduces | Bacteria, Chlorine Taste and Odor |
Number of Cartridges Required | 2 |
Includes Gauge | Yes |
Minimum Pressure | 10 psi |
Compatible Mfr. Model Number | EV9692-21 |
Connection Type | NPT |
Maximum Pressure | 125 psi |
Includes Valve | Yes |
Connection Gender | Female |
Minimum Temperature | 35 Degrees F |
Maximum Temperature | 100 Degrees F |
Description
Water Filtration System, Reduces Bacteria, Chlorine Taste and Odor, Micron Rating 0.2 micron, Connection Size 3/4 in, Overall Height 19 in, Width 17 in, Service Life 30,000 gal, Includes Valve Yes, Flow Rate 5 gpm, Application Beverage Makers, Compatible Mfr. Model Number EV9692-21, Connection Gender Female, Connection Type NPT, Depth 5 3/4 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Transition Union, PVC, 2 in, SCH 40, White (P896020)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S418HC)
- GROHE Universal Holder For Sliding Rail Chrome (48099000)
- ZORO SELECT 1/2" FNPS Galvanized Merchant Coupling (61103)
- EVERPURE Steamer Filter System, 3/4 In NPT, 5 gpm (EV979722-75)
- EVERPURE Coffee Filter System, 1/4 In NPT, 0.5 gpm (EV927200-75)
- EVERPURE Beverage Filter System, 3.34 gpm (EV932802-75)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- EVERPURE Ice Machine System, 1.67 gpm (EV932421-75)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PRO-PRODUCTS-KP02N Pot Perm Plus Greensand Iron Filter Regenerant (PRO-PRODUCTS-KP02N)
- Everpure Filtration Systems