Shop All Filtration Systems
Everpure
Water Filtration System, 5 gpm, 19" H
Mfr # EV920222
Zoro # G510534665
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 5 gpm
- Micron Rating 5 micron
- Includes Installation Manual, Maintenance Manual, Operation Manual
- Reduces Bacteria, Chlorine Taste and Odor
- Number of Cartridges Required 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV920222
- Zoro # G510534665
- UPC # 054568600332
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 19 in |
Depth | 5 3/4 in |
Connection Size | 3/4 in |
Width | 17 in |
Details
Item | Water Filtration System |
Flow Rate | 5 gpm |
Micron Rating | 5 micron |
Includes | Installation Manual, Maintenance Manual, Operation Manual |
Reduces | Bacteria, Chlorine Taste and Odor |
Number of Cartridges Required | 2 |
Application | Beverage Makers |
Service Life | 30,000 gal |
Standards | NSF 42 |
Filter Media | Carbon |
Minimum Temperature | 35 Degrees F |
Includes Valve | Yes |
Compatible Mfr. Model Number | EV9693-21 |
Maximum Pressure | 125 psi |
Connection Type | NPT |
Includes Gauge | Yes |
Maximum Temperature | 100 Degrees F |
Minimum Pressure | 10 psi |
Connection Gender | Female |
Description
Water Filtration System, Reduces Bacteria, Chlorine Taste and Odor, Micron Rating 5 micron, Connection Size 3/4 in, Overall Height 19 in, Width 17 in, Service Life 30,000 gal, Includes Valve Yes, Flow Rate 5 gpm, Application Beverage Makers, Compatible Mfr. Model Number EV9693-21, Connection Gender Female, Connection Type NPT, Depth 5 3/4 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" x 1/2" PRESS REDUCING C (450-535P)
- LEGEND VALVE 3/4" X 4" GALVANIZED NIPPLE (356-086)
- SHOWERSCAPE Complement 30" X 3/8" Diameter Flat Closet Supply, Black (CF38300MB)
- MADE TO MATCH FLBELL582 5/8" OD Comp Bell Flange (FLBELL582)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- EVERPURE Coffee Filter System, 1/4 In NPT, 0.5 gpm (EV927200-75)
- EVERPURE Ice Machine System, 1.67 gpm (EV932421-75)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- BRONDELL H2O+ Coral Three-Stage Undercounter Water Filtration System with Over 99% Lead Reduction (UC300)
- Everpure Filtration Systems