Shop All Filtration Systems
Everpure
Water Filtration System, 2.5 gpm, 25-1/4"H
Mfr # EV932851
Zoro # G710534793
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Includes Installation Manual, Maintenance Manual, Operation Manual
- Reduces Bacteria, Chlorine Taste and Odor
- Application Beverage Makers
- Micron Rating 0.2 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV932851
- Zoro # G710534793
- UPC # 054568600356
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 25 1/4 in |
Connection Size | 3/8 in, 3/4 in |
Width | 14 1/4 in |
Depth | 6 in |
Details
Item | Water Filtration System |
Flow Rate | 2.5 gpm |
Includes | Installation Manual, Maintenance Manual, Operation Manual |
Reduces | Bacteria, Chlorine Taste and Odor |
Application | Beverage Makers |
Micron Rating | 0.2 micron |
Standards | ASTM F838-05, NSF 42, NSF 53 |
Number of Cartridges Required | 2 |
Filter Media | Carbon |
Service Life | 25,000 gal |
Maximum Pressure | 125 psi |
Connection Type | NPT |
Maximum Temperature | 100 Degrees F |
Includes Gauge | Yes |
Minimum Temperature | 35 Degrees F |
Minimum Pressure | 10 psi |
Includes Valve | Yes |
Compatible Mfr. Model Number | EV9534-26, EV9692-61 |
Connection Gender | Female |
Description
Water Filtration System, Reduces Bacteria, Chlorine Taste and Odor, Micron Rating 0.2 micron, Connection Size 3/8 in, 3/4 in, Overall Height 25 1/4 in, Width 14 1/4 in, Service Life 25,000 gal, Includes Valve Yes, Flow Rate 2.5 gpm, Application Beverage Makers, Compatible Mfr. Model Number EV9534-26, EV9692-61, Connection Gender Female, Connection Type NPT, Depth 6 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Includes Gauge Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4X1/8X1-1/4 BASEBOARD TEE (302-255)
- ZORO SELECT 2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-251)
- SLOAN Aux Valve A19Ac Aux Valve (5301058)
- ZORO SELECT 1/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNB20)
- EVERPURE Steamer Filter System, 3/4 In NPT, 5 gpm (EV979722-75)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- EVERPURE Coffee Filter System, 1/4 In NPT, 0.5 gpm (EV927200-75)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- KEURIG Omnipure Water Filter Kit (5572)
- Everpure Filtration Systems