Shop All Filtration Systems
Everpure
Water Filtration System, 2.5 gpm, 24" H
Mfr # EV920271
Zoro # G210534811
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Filter Media Carbon
- Standards NSF 42
- Includes Installation Manual, Maintenance Manual, Operation Manual
- Micron Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV920271
- Zoro # G210534811
- UPC # 054568600400
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 24 in |
Width | 8 in |
Connection Size | 3/8 in |
Depth | 5 1/4 in |
Details
Item | Water Filtration System |
Flow Rate | 2.5 gpm |
Filter Media | Carbon |
Standards | NSF 42 |
Includes | Installation Manual, Maintenance Manual, Operation Manual |
Micron Rating | 5 micron |
Reduces | Bacteria, Chlorine Taste and Odor, Scale |
Application | Coffee Makers, Ice Makers |
Service Life | 25,000 gal |
Number of Cartridges Required | 1 |
Includes Valve | Yes |
Compatible Mfr. Model Number | EV9693-71 |
Maximum Pressure | 125 psi |
Includes Gauge | Yes |
Connection Type | NPT |
Minimum Temperature | 35 Degrees F |
Connection Gender | Female |
Maximum Temperature | 100 Degrees F |
Minimum Pressure | 10 psi |
Description
Water Filtration System, Reduces Bacteria, Chlorine Taste and Odor, Scale, Micron Rating 5 micron, Connection Size 3/8 in, Overall Height 24 in, Width 8 in, Service Life 25,000 gal, Includes Valve Yes, Flow Rate 2.5 gpm, Application Coffee Makers, Ice Makers, Compatible Mfr. Model Number EV9693-71, Connection Gender Female, Connection Type NPT, Depth 5 1/4 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1/4" C Copper 90 Degree Short Radius Elbow (W 02009)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/8 In, 304SS (R8HT62125-PP)
- VIEGA Flange (91200)
- ZORO SELECT 90 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WHZ2)
- EVERPURE Ice Machine System, 1.67 gpm (EV932421-75)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- EVERPURE Beverage Filter System, 3.34 gpm (EV932802-75)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- EVERPURE Coffee Filter System, 1/4 In NPT, 0.5 gpm (EV927200-75)
- 3M Prefilter System, Flow Rate 15 gpm (5624102)
- Everpure Filtration Systems