Shop All Filtration Systems
Everpure
Water Filtration System, 2.5 gpm, 24" H
Mfr # EV920251
Zoro # G510534740
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Includes Installation Manual, Maintenance Manual, Operation Manual
- Standards ASTM F838-05, NSF 42, NSF 53
- Reduces Bacteria, Chlorine Taste and Odor
- Micron Rating 0.2 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV920251
- Zoro # G510534740
- UPC # 054568600370
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 24 in |
Depth | 5 1/4 in |
Connection Size | 3/8 in |
Width | 8 in |
Details
Item | Water Filtration System |
Flow Rate | 2.5 gpm |
Includes | Installation Manual, Maintenance Manual, Operation Manual |
Standards | ASTM F838-05, NSF 42, NSF 53 |
Reduces | Bacteria, Chlorine Taste and Odor |
Micron Rating | 0.2 micron |
Number of Cartridges Required | 1 |
Filter Media | Carbon |
Service Life | 25,000 gal |
Application | Beverage Makers |
Compatible Mfr. Model Number | EV9692-61 |
Maximum Pressure | 125 psi |
Minimum Temperature | 35 Degrees F |
Includes Gauge | Yes |
Connection Type | NPT |
Connection Gender | Female |
Minimum Pressure | 10 psi |
Maximum Temperature | 100 Degrees F |
Includes Valve | Yes |
Description
Water Filtration System, Reduces Bacteria, Chlorine Taste and Odor, Micron Rating 0.2 micron, Connection Size 3/8 in, Overall Height 24 in, Width 8 in, Service Life 25,000 gal, Includes Valve Yes, Flow Rate 2.5 gpm, Application Beverage Makers, Compatible Mfr. Model Number EV9692-61, Connection Gender Female, Connection Type NPT, Depth 5 1/4 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Ropump Mini Force Pump Cleaner (71991)
- ZORO SELECT Cam and Groove Coupling, 2-1/2", Aluminum (PLE46)
- F MATIC Naturally Clean Urinal Screens, 60PK (US600N)
- KIBI Circular Pot Filler (KPF601MB)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- EVERPURE Coffee Filter System, 1/4 In NPT, 0.5 gpm (EV927200-75)
- EVERPURE Ice Machine System, 1.67 gpm (EV932421-75)
- EVERPURE Water Filtration System, 5 gpm, 19-1/4" H (EV932882)
- EVERPURE Beverage Filter System, 3.34 gpm (EV932802-75)
- PENTAIR/OMNIFILTER Refrigerator/Ice Maker Water Filter (R200-S6-S18)
- Everpure Filtration Systems