Shop All Filtration Systems
Everpure
Water Filtration System, 2.5 gpm, 18" H
Mfr # EV920241
Zoro # G310534735
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Service Life 15,000 gal
- Includes Installation Manual, Maintenance Manual, Operation Manual
- Number of Cartridges Required 1
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV920241
- Zoro # G310534735
- UPC # 054568600417
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 18 in |
Width | 8 in |
Depth | 5 1/4 in |
Connection Size | 3/8 in |
Details
Item | Water Filtration System |
Flow Rate | 2.5 gpm |
Service Life | 15,000 gal |
Includes | Installation Manual, Maintenance Manual, Operation Manual |
Number of Cartridges Required | 1 |
Micron Rating | 0.2 micron |
Reduces | Bacteria, Chlorine Taste and Odor |
Filter Media | Carbon |
Standards | ASTM F838-05, NSF 42, NSF 53 |
Application | Beverage Makers |
Includes Valve | Yes |
Minimum Temperature | 35 Degrees F |
Connection Gender | Female |
Minimum Pressure | 10 psi |
Compatible Mfr. Model Number | EV9692-21 |
Connection Type | NPT |
Maximum Pressure | 125 psi |
Maximum Temperature | 100 Degrees F |
Includes Gauge | Yes |
Description
Water Filtration System, Reduces Bacteria, Chlorine Taste and Odor, Micron Rating 0.2 micron, Connection Size 3/8 in, Overall Height 18 in, Width 8 in, Service Life 15,000 gal, Includes Valve Yes, Flow Rate 2.5 gpm, Application Beverage Makers, Compatible Mfr. Model Number EV9692-21, Connection Gender Female, Connection Type NPT, Depth 5 1/4 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Includes Gauge Yes, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T17238-SS)
- WOODWARD FAB Round Tube Die, 3/4 in. dia., 3 in. CLR (WFBDT3/4X3)
- DIXON Braided Tubing, 3/4 in ID x 1-1/16 in OD x 300 ft L, PVC, Domestic (IBR1218)
- ASAHI Replacement Screen, 3/4" Size (3186007)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- EVERPURE Water Filtration System, 5 gpm, 19-1/4" H (EV932882)
- EVERPURE Beverage Filter System, 3.34 gpm (EV932802-75)
- EVERPURE Ice Machine System, 1.67 gpm (EV932421-75)
- EVERPURE Steamer Filter System, 3/4 In NPT, 5 gpm (EV979722-75)
- PENTAIR/OMNIFILTER Water Filter System Heavy Duty 10", Bypass Valve (BF35-S-S18)
- Everpure Filtration Systems