Shop All Filtration Systems
Everpure
Water Filtration System, 1.5 gpm, 11-1/2"H
Mfr # EV925971
Zoro # G910534807
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Micron Rating 5 micron
- Overall Height 11 1/2 in
- Number of Cartridges Required 1
- Service Life 6,000 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV925971
- Zoro # G910534807
- UPC # 054568600486
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 11 1/2 in |
Connection Size | 3/8 in |
Width | 3 1/2 in |
Depth | 4 1/4 in |
Details
Item | Water Filtration System |
Flow Rate | 1.5 gpm |
Micron Rating | 5 micron |
Number of Cartridges Required | 1 |
Service Life | 6,000 gal |
Application | Coffee Makers, Ice Makers |
Includes | Installation Manual, Maintenance Manual, Operation Manual |
Filter Media | Carbon |
Reduces | Bacteria, Chlorine Taste and Odor, Scale |
Standards | NSF 42 |
Includes Valve | Yes |
Compatible Mfr. Model Number | EV9691-86 |
Connection Gender | Female |
Connection Type | NPT |
Maximum Temperature | 100 Degrees F |
Minimum Pressure | 10 psi |
Minimum Temperature | 35 Degrees F |
Maximum Pressure | 125 psi |
Description
Water Filtration System, Reduces Bacteria, Chlorine Taste and Odor, Scale, Micron Rating 5 micron, Connection Size 3/8 in, Overall Height 11 1/2 in, Width 3 1/2 in, Service Life 6,000 gal, Includes Valve Yes, Flow Rate 1.5 gpm, Application Coffee Makers, Ice Makers, Compatible Mfr. Model Number EV9691-86, Connection Gender Female, Connection Type NPT, Depth 4 1/4 in, Filter Media Carbon, Includes Installation Manual, Maintenance Manual, Operation Manual, Maximum Pressure 125 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Wax Ring and Bolts for Toilet Bowl (D6033-40)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-3379)
- ZORO SELECT CPVC Union, Schedule 80, 3" Pipe Size, FNPT x FNPT (9898-030)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Straight Sill Faucet, Polished Chrome (293-CP)
- EVERPURE Steamer Filter System, 3/4 In NPT, 5 gpm (EV979722-75)
- EVERPURE Beverage Filter System, 3.34 gpm (EV932802-75)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- EVERPURE Coffee Filter System, 1/4 In NPT, 0.5 gpm (EV927200-75)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- Everpure Filtration Systems