Shop All Filtration Systems
Everpure
Water Filter W Granular Carbon Ctrl 10in
Mfr # EV910008-75
Zoro # G0674521
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.8 gpm
- Filter Media Hexametaphosphate Crystal
- Service Life 2,400 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV910008-75
- Zoro # G0674521
- UPC # 54568548399
- Country of Origin United States
- Category Filtration Systems
Details
Item | Water Filter W Granular Carbon Ctrl 10in |
Flow Rate | 0.8 gpm |
Filter Media | Hexametaphosphate Crystal |
Service Life | 2,400 gal |
Description
Water Filter W Granular Carbon Ctrl 10in, Service Life 2,400 gal, Flow Rate 0.8 gpm, Filter Media Hexametaphosphate Crystal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Nylon 3/8 Barb X 1/2 Mip Adpt (9429414)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (PS050VW11-120/60-PV)
- SANI-LAV Wall Mount, 1 Hole, 8 OC Faucet, Stainless, Hand Sink (5A1F-0.5)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (576-SSMPU-LHP-DST)
- EVERPURE Steamer Filter System, 3/4 In NPT, 5 gpm (EV979722-75)
- EVERPURE Water Filtration System, 2.5 gpm, 25-1/4"H (EV932891)
- EVERPURE Water Filtration System, 2.5 gpm, 18" H (EV920261)
- EVERPURE Ice Machine System, 1.67 gpm (EV932421-75)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- EVERPURE Coffee Filter System, 1/4 In NPT, 0.5 gpm (EV927200-75)
- PENTAIR/OMNIFILTER 3/4" Inlet Whole House Water Filter System (U30-S-S18)
- Everpure Filtration Systems