Shop All Water Filter Cartridges
Everpure
Water Filter System, 0.5 gpm, 0.5 Micron, 19 in H
Mfr # EV927570-75
Zoro # G5355445
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bottleless Coolers, Drinking Fountains
- Flow Rate 0.5 gpm
- Height 19 in
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everpure
- MFR # EV927570-75
- Zoro # G5355445
- UPC # 54568551153
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 19 in |
Overall Depth | 4 in |
Overall Height | 19 in |
Overall Width | 4 1/4 in |
Size | 3/8" |
Width | 4 1/4 in |
Depth | 4 in |
Connection Size | 3/8 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Water Filter System, Reduces Bacteria, Chlorine Taste and Odor, Cyst, Lead, Sediment, Trihalomethanes (TTHM), Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 19 in, Width 4 1/4 in, Service Life 480 gal, Includes Valve No, Flow Rate 0.5 gpm, Application Bottleless Coolers, Drinking Fountains, Color Black, Silver, Connection Type NPT, Depth 4 in, Filter Media Carbon, Head Material Plastic, Housing Material Aluminum, Includes Filter Cartridge, Head, Includes Gauge Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIPxFSWT, 90 deg. (B55050)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K010-1620X100G)
- ROEBIC PDO-32 DRAIN OPENER 32OZ PROF (PDO12Q)
- EVERPURE Woven Filter Cartridge, 3.3 gpm, 5 Micron, 2-7/8" O.D., 20 in H (EV910827-75)
- EVERPURE Quick Connect Filter, 0.5 gpm, 3-1/4" O.D., 20 3/4 in H (EV960704-75)
- EVERPURE Water Filter System, 8 gpm, 10 Micron, 22 1/2 in H (EV979590-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 25 1/4 in H (EV961237-75)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 2.87" O.D., 9 3/4 in H (EV910857-75)
- EVERPURE Cartridge (EV961821-75)
- 3M AQUA-PURE AP110, 56204-06 SEDIMENT 5MICR (AP110)
- Everpure Water Filter Cartridges